Shop All Backflow Preventers
Febco
Reduced Pressure Zone Backflow Preventer
Mfr # 825 YA 1 1/2
Zoro # G3130145
Free Shipping & Returns
$1,693.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Temp. Range 32 Degrees to 140 Degrees F
- Width 10 in
- Pipe Size 1-1/2"
- Max. Pressure 175 psi
Product Information
- Brand Febco
- MFR # 825 YA 1 1/2
- Zoro # G3130145
- UPC # 098268544176
- Country of Origin China
- Category Backflow Preventers
Dimensions
Width | 10 in |
Pipe Size | 1-1/2" |
Length | 22 in |
Size | 1 1/2 in |
Details
Item | Reduced Pressure Zone Backflow Preventer |
Body Material | Bronze |
Temp. Range | 32 Degrees to 140 Degrees F |
Max. Pressure | 175 psi |
Max. Temp. | 140 Degrees F |
Connection | FNPT |
Standards | ASSE 1013, B64.4, FM, UL, USC |
Series | Watts 825 |
Material of Construction | Bronze |
Description
Reduced Pressure Zone Backflow Preventer, Series Watts 825, Size 1 1/2 in, Connection FNPT, Body Material Bronze, Temp. Range 33 Degrees F, Max. Temp. 140 Degrees F, Max. Pressure 175 psi, Width 10 in, Length 22 in, Standards ASSE 1013, B64.4, FM, UL, USC
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Tubing, Clear, Shore A 73, 3/16" I.D. (K010-0305X25)
- KOHLER Inlet Filter (1184969)
- MILWAUKEE VALVE 1-1/4" FNPT Bronze Swing Y Check Valve (508 1-1/4)
- DELTA Delta Prelude Tank, Includes Lid, White (RP71179WH)
- FEBCO Reduced Pressure Zone Backflow Preventer (2 LF825YA-QT RP)
- FEBCO Reduced Pressure Zone Backflow Preventer (825 YA 2)
- FEBCO Reduced Pressure Zone Backflow Preventer (3/4 LF825YA-QT RP)
- ZURN Backflow Preventer, 2 in. Size, Bronze (2-375XLB)
- ZURN Backflow Preventer, 2 in, FNPT (2-975XL2TCUFT)
- TOTO Wire Harnesscontroller2Bag Efvmc C (THP3221)
- ZURN Double Check Backflow Preventer 34-950Xl (34-950XLT2FT)
- Febco Valves