Shop All Check Valves
Febco
Check Valve Repair Kit, 3/4 to 1 In
Mfr # 905042
Zoro # G4393365
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Febco Backflow, 3/4 to 1 in
- Includes (2) Each: Seat Discs, Cover O-Rings
Product Information
- Brand Febco
- MFR # 905042
- Zoro # G4393365
- UPC # 098268786088
- Country of Origin China
- Category Check Valves
Details
For Use With | Febco Backflow, 3/4 to 1 in |
Item | Check Valve Repair Parts |
Includes | (2) Each: Seat Discs, Cover O-Rings |
Description
Check Valve Repair Parts, For Use With Febco Backflow, 3/4 to 1 in , Includes (2) Each: Seat Discs, Cover O-Rings
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Riser Clamp, Tube Sz 1 1/2 In, Length 10In (0500421052)
- ZORO SELECT Tubing, 3/8 I.D., 100 ft., Clear, Flexible (411210-6742)
- RINNAI Elbow For Extension Kit 551/1001 (FOT-115)
- HAPCO-ELMAR EC106BLK-Certified Green Eco Contour Boutique Tissue Box, Black, PK 12 (EC106BLK)
- SSI 6" Wafer Flange Stainless Steel Double Disc Check Valve (0600-150WTTTM-T)
- KECKLEY 12" Cast Iron Wafer Check Valve (DD1F-CI-34136-912)
- CAMPBELL 1-1/2" FNPT Lead Free Brass Spring Check Valve (4033E)
- ZORO SELECT 1-1/4" Solder Bronze Spring Check Valve (6AJZ0)
- PARKER CHECK VALVE (C820S)
- CHAMPION 6" Flanged Stainless Steel Wafer Check Valve (6SDS15-SSP-R)
- BONOMI 4" NPT Brass Spring Check Valve (100012LF-4)
- Febco Check Valves