Shop All Shocks & Struts
Fcs Struts
Shock Absorber, 342501
Mfr # 342501
Zoro # G4699419
product price: $21.05
/ea
$21.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 23.5 in
- Compressed Length 14.02 in
- Stroke Length 9.48 in
- Quantity Per Application 2
Product Information
- Brand Fcs Struts
- MFR # 342501
- Zoro # G4699419
- UPC # 7021631052452
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 23.5 in |
Compressed Length | 14.02 in |
Stroke Length | 9.48 in |
Details
Item | Shock Absorber |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYBESTOS Toyota Pickup 84-95 (H11516)
- SKF ACM, double lip, Wave oil seal, Bore-Tite (32347)
- SEA-DOG Stainless Steel Bottle Opener w/Brushed Finish (588450-1)
- ARP GM V6/V8 12PT BELLHOUSING BOLT KIT (129-0902)
- FCS STRUTS Suspension Strut Assembly, 331692 (331692)
- FCS STRUTS Shock Absorber, 341517 (341517)
- FCS STRUTS Shock Absorber, 343329 (343329)
- FCS STRUTS Shock Absorber, 341593 (341593)
- FCS STRUTS Complete Strut Assembly, 1345453L (1345453L)
- FCS STRUTS Complete Strut Assembly, 1345453R (1345453R)
- SKYJACKER SUSPENSION HYDRO SHOCK W/RED BOOT (H7055)
- Fcs Struts Shocks & Struts and Components