Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Tailgate Left Hatch Left, 84221L
Mfr # 84221L
Zoro # G8973460
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 8.86 in
- Quantity Per Application 1
- Extended Length 22.24 in
- Compressed Length 13.39 in
Product Information
- Brand Fcs Struts
- MFR # 84221L
- Zoro # G8973460
- UPC # 702840285202
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Stroke Length | 8.86 in |
Extended Length | 22.24 in |
Compressed Length | 13.39 in |
Details
Quantity Per Application | 1 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITCHIE Rescue Life Light f/Life Jackets -Life Rafts (RNSTROBE)
- TIMKEN Wheel Bearing & Race Set - Front Outer, SET1 (SET1)
- REMINGTON INDUSTRIES 2 AWG Tinned Battery Cable, Tinned Copper Lead Wire with Red PVC, 600" Length (1283/02T133RED600)
- WHITECAP IND DOCK HARDWARE AND FASTENERS (S-1521P)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86364)
- FCS STRUTS LIFT SUPPORT TRUNK LID (86405)
- FCS STRUTS Lift Support Hood, 84993 (84993)
- FCS STRUTS Lift Support Universal, 84037 (84037)
- FCS STRUTS Lift Support Hood, 84024 (84024)
- FCS STRUTS Lift Support Universal, 84126 (84126)
- STABILUS Gas Spring Hood, 5B-8556IZ (5B-8556IZ)
- Fcs Struts Hood & Hatch Lift Supports