Shop All Hood & Hatch Lift Supports
Fcs Struts
Lift Support Hood, 86312
Mfr # 86312
Zoro # G9358442
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compressed Length 11.22 in
- Stroke Length 8.07 in
- Quantity Per Application 2
- Extended Length 19.29 in
Product Information
- Brand Fcs Struts
- MFR # 86312
- Zoro # G9358442
- UPC # 659061715165
- Country of Origin Unknown
- Category Hood & Hatch Lift Supports
Dimensions
Compressed Length | 11.22 in |
Stroke Length | 8.07 in |
Extended Length | 19.29 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODE 3 Perimeter Light, LED, 12 to 24VDC (65STBZR)
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 75% VLT (36” in x 25’ ft Roll) (490-302)
- ARIES Powered Running Board, ActionTrac, 3036571 (3036571)
- POWERCOMM CB Power Cord 3Pin w Cig Plug (215-57100)
- FCS STRUTS Tailgate Lift Support, 86222L (86222L)
- FCS STRUTS Lift Support Hood, 86359 (86359)
- FCS STRUTS Lift Support Trunk Lid, 84519 (84519)
- FCS STRUTS Lift Support Tailgate Left Hatch Left, 84221L (84221L)
- FCS STRUTS Lift Support Hood, 84024 (84024)
- FCS STRUTS Tailgate Lift Support, 86222R (86222R)
- FCS STRUTS Lift Support Universal, 84037 (84037)
- Fcs Struts Automotive Exterior Accessories