Shop All Automotive Door & Hatch Parts
Fcs Struts
Lift Support Hatch Liftgate, 84396
Mfr # 84396
Zoro # G8975588
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quantity Per Application 2
- Stroke Length 6.02 in
- Compressed Length 16.14 in
- Extended Length 22.17 in
Product Information
- Brand Fcs Struts
- MFR # 84396
- Zoro # G8975588
- UPC # 683318228351
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Stroke Length | 6.02 in |
Compressed Length | 16.14 in |
Extended Length | 22.17 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Regular Locking Fuel Cap, 31836 (31836)
- 3M Reflective Tape, Polyester, 1 ft. L, PK5 (983-10)
- SPRINGFIELD 9 In Satin Base, #1600003 (1600003)
- ATTWOOD Attwood 9096-5 Heavy Duty Battery Tray - 24 Series (9096-5)
- FCS STRUTS Lift Support Door, 86213 (86213)
- FCS STRUTS Lift Support Hatch, 84357 (84357)
- FCS STRUTS Lift Support Hatch, 84360 (84360)
- FCS STRUTS Lift Support Hatch, 84321 (84321)
- FCS STRUTS Lift Support Door, 86901 (86901)
- PRECISION SCREEN & SECURITY PROD Asp 30 NAT WD Scr Door (3951NA2668)
- ACI AUTOMOTIVE Door Trim Tool Set, 87901 (87901)
- Fcs Struts Automotive Exterior Accessories