Shop All Automotive Door & Hatch Parts
Fcs Struts
Lift Support Hatch, 86256
Mfr # 86256
Zoro # G8973372
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressed Length 11.61 in
- Stroke Length 7.44 in
- Quantity Per Application 2
- Extended Length 19.06 in
Product Information
- Brand Fcs Struts
- MFR # 86256
- Zoro # G8973372
- UPC # 659061718210
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Compressed Length | 11.61 in |
Stroke Length | 7.44 in |
Extended Length | 19.06 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLD EAGLE Gold Eagle 22001 STA-BIL Fogging Oil - 12 oz. (22001)
- ULTRALAST Ultralast RA53753 Universal Battery Tester; Black (RA53753)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12036 (12036)
- SATCO 10W T3 Halogen Light Bulb - Bi Pin G4 Base - Clear Finish (S3171)
- FCS STRUTS Lift Support Door, 86213 (86213)
- FCS STRUTS Lift Support Door, 86901 (86901)
- FCS STRUTS Lift Support Hatch, 84360 (84360)
- FCS STRUTS Lift Support Hatch, 84357 (84357)
- FCS STRUTS Lift Support Hatch Liftgate, 84396 (84396)
- FCS STRUTS Lift Support Hatch, 84321 (84321)
- CREATIVE PRODUCTS GLOBAL KEY BLANK (KEY-BLANK)
- Fcs Struts Automotive Door & Hatch Parts