Shop All Automotive Door & Hatch Parts
Fcs Struts
Lift Support Hatch, 86248
Mfr # 86248
Zoro # G8972149
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 8.46 in
- Compressed Length 12.4 in
- Quantity Per Application 2
- Extended Length 20.87 in
Product Information
- Brand Fcs Struts
- MFR # 86248
- Zoro # G8972149
- UPC # 683318228580
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Stroke Length | 8.46 in |
Compressed Length | 12.4 in |
Extended Length | 20.87 in |
Details
Item | Lift Support |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBE KING Lube King LU23JD2G John Deere Hydraulic Fluid; 2 Gallon (147063)
- WALKER EXHAUST Exhaust Y Pipe, 40259 (40259)
- STP Fuel Additive, 5.25 oz. Size, Amber (78573)
- CURT Lube Plates, 5th Wheel, 16721025, PK25 (16721025)
- FCS STRUTS Lift Support Hatch, 84357 (84357)
- FCS STRUTS Lift Support Door, 86901 (86901)
- FCS STRUTS Lift Support Hatch, 84321 (84321)
- FCS STRUTS Lift Support Door, 86213 (86213)
- FCS STRUTS Lift Support Hatch, 84360 (84360)
- FCS STRUTS Lift Support Hatch Liftgate, 84396 (84396)
- DORMAN Door Lock Striker, 38421 (38421)
- Fcs Struts Automotive Door & Hatch Parts