Shop All Automotive Door & Hatch Parts
Fcs Struts
Lift Support Hatch, 84968
Mfr # 84968
Zoro # G8961971
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 31.81 in
- Compressed Length 19.09 in
- Stroke Length 12.72 in
- Quantity Per Application 2
Product Information
- Brand Fcs Struts
- MFR # 84968
- Zoro # G8961971
- UPC # 702840285868
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Extended Length | 31.81 in |
Compressed Length | 19.09 in |
Stroke Length | 12.72 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 12 AWG Gauge TXL Automotive Stranded Hook Up Wire, 25 ft Length, White, 0.128" Diameter, 60 Volts (12STRWHITXL25)
- DORMAN Steel Cup Expansion Plug 1-3/4 In Height, 555-059 (555-059)
- CAMCO MICROFIBER WASH HEAD ATTACHMENT (41948)
- STENS Belt Measurer 752-998 (752-998)
- FCS STRUTS Lift Support Door, 86901 (86901)
- FCS STRUTS Lift Support Hatch, 84357 (84357)
- FCS STRUTS Lift Support Hatch Liftgate, 84396 (84396)
- FCS STRUTS Lift Support Door, 86213 (86213)
- FCS STRUTS Lift Support Hatch, 84321 (84321)
- FCS STRUTS Lift Support Hatch, 84360 (84360)
- STRONG ARM Hatch Lift Support, 6796 (6796)
- Fcs Struts Automotive Door & Hatch Parts