Shop All Automotive Door & Hatch Parts
Fcs Struts
Lift Support Hatch, 84865
Mfr # 84865
Zoro # G8973156
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 7.87 in
- Compressed Length 18.9 in
- Quantity Per Application 2
- Extended Length 26.77 in
Product Information
- Brand Fcs Struts
- MFR # 84865
- Zoro # G8973156
- UPC # 702840285806
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Stroke Length | 7.87 in |
Compressed Length | 18.9 in |
Extended Length | 26.77 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Cartridge Fuel Filter, 33540 (33540)
- SKF Shaft Seal, 2 x 3 x 5/16", CRWA1, Nitrile Rubber (19993)
- BALDWIN FILTERS Air Filter, Panel Air Element, 2-9/16" H (PA10045)
- MOOG Suspension Control Arm/Ball Joint Assembly-Front Left Lower, RK621304 (RK621304)
- FCS STRUTS Lift Support Hatch Liftgate, 84396 (84396)
- FCS STRUTS Lift Support Door, 86901 (86901)
- FCS STRUTS Lift Support Hatch, 84357 (84357)
- FCS STRUTS Lift Support Hatch, 84321 (84321)
- FCS STRUTS Lift Support Hatch, 84360 (84360)
- FCS STRUTS Lift Support Door, 86213 (86213)
- FAIRCHILD INDUSTRIES D2075 - 2007-2018 Jeep Wrangler (4Dr) Rear Inner Belt Weatherstrip (D2075)
- Fcs Struts Automotive Door & Hatch Parts