Shop All Automotive Door & Hatch Parts
Fcs Struts
Lift Support Hatch, 84557
Mfr # 84557
Zoro # G8973311
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 9.65 in
- Quantity Per Application 2
- Compressed Length 15 in
- Extended Length 24.65 in
Product Information
- Brand Fcs Struts
- MFR # 84557
- Zoro # G8973311
- UPC # 683318229099
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Stroke Length | 9.65 in |
Compressed Length | 15 in |
Extended Length | 24.65 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS TOOLS Long Reach Truck Rack (LRTR)
- WALKER EXHAUST Exhaust Elbow, 41818 (41818)
- JJ KELLER Forms Binder, Hard Surface, Black (3788)
- DORMAN Fuel Tank Filler Neck, 577-805 (577-805)
- FCS STRUTS Lift Support Door, 86901 (86901)
- FCS STRUTS Lift Support Hatch, 84321 (84321)
- FCS STRUTS Lift Support Door, 86213 (86213)
- FCS STRUTS Lift Support Hatch, 84360 (84360)
- FCS STRUTS Lift Support Hatch, 84357 (84357)
- FCS STRUTS Lift Support Hatch Liftgate, 84396 (84396)
- STRONG ARM Hatch Lift Support, 6542 (6542)
- Fcs Struts Automotive Exterior Accessories