Shop All Automotive Door & Hatch Parts
Fcs Struts
Lift Support Hatch, 84331
Mfr # 84331
Zoro # G8972176
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quantity Per Application 2
- Compressed Length 10.71 in
- Stroke Length 6.93 in
- Extended Length 17.64 in
Product Information
- Brand Fcs Struts
- MFR # 84331
- Zoro # G8972176
- UPC # 683318229242
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Compressed Length | 10.71 in |
Stroke Length | 6.93 in |
Extended Length | 17.64 in |
Details
Quantity Per Application | 2 |
Item | Lift Support |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO RV GENERATOR ADAPTER 50A LOCKING PLUG (4-PRONG) TO 30A RV CONNECTOR (174ARV)
- POWEROPTIX Light 192 Series Red (101-19292)
- WESTIN AUTOMOTIVE 07-14 GM SILVERADO/SIERRA TAILGATE PROTECTOR (72-01168)
- CTA MANUFACTURING Socket Hex Bit, 14mm (2054)
- FCS STRUTS Lift Support Hatch, 84360 (84360)
- FCS STRUTS Lift Support Hatch, 84321 (84321)
- FCS STRUTS Lift Support Hatch Liftgate, 84396 (84396)
- FCS STRUTS Lift Support Door, 86901 (86901)
- FCS STRUTS Lift Support Hatch, 84357 (84357)
- FCS STRUTS Lift Support Door, 86213 (86213)
- DR SHRINK Dr. Shrink DS-SEATSAVER Dr. Shrink Seatsaver (DS-SEATSAVER)
- Fcs Struts Automotive Door & Hatch Parts