Shop All Structural Framing System Accessories
Faztek
Joining Plate, Aluminum, Type 10
Mfr # 10JP4208
Zoro # G1803146
original price:
$19.26
21% off
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With 5JA86, 5JA88, 5JA90, 5JA92, Type 10 Framing Extrusions
- Type Joining Plate
- Series 10 Series
- Finish Anodized
Product Information
- Brand Faztek
- MFR # 10JP4208
- Zoro # G1803146
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Length | 2" |
Width (In.) | 2 in |
Height (In.) | 4" |
Overall Height | 4 in |
Overall Length | 4 in |
For Profile Width/Height | 1/4 in |
For Slot Width | 17/64 in |
Overall Width | 2 in |
Details
Item | Joining Plate |
Material | Aluminum |
For Use With | 5JA86, 5JA88, 5JA90, 5JA92, Type 10 Framing Extrusions |
Type | Joining Plate |
Series | 10 Series |
Finish | Anodized |
Number of Open Slots | 8 |
Connector Type | Joining Plate |
System of Measurement | Inch |
Inside Corner Bracket Style | Standard |
Number of Mounting Holes | 8 |
Color | Silver |
Fastener Mounting Type | Slide-In |
Product Type | Rectangular Flat Plate |
Description
Rectangular Flat Plate, Silver, Anodized, Number of Mounting Holes 8, Overall Height 4 in, Slide-In, Overall Length 4 in, Overall Width 2 in, Aluminum, Inside Corner Bracket Style Standard, 10 Series, System of Measurement Inch, For Profile Width/Height 1/4 in, Joining Plate, For Slot Width 17/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Wire Slatgrid Panel 2ft. x 7ft., Black, 3PK (P3STG27B)
- QUANTUM STORAGE SYSTEMS Divider for Qus239, Clear, 6 PK (DUS239CL)
- ZORO SELECT Stationary Shop Desk, 1 Drawer, 1 Cabinet, Gray, 34 1/2 in W x 45 1/8 in D x 30 In H (1W908)
- AZAR DISPLAYS 6.25"H Chrome Wire Basket, PK2 (300620)
- FAZTEK Joining Plate, 4 Hole (15JP4503)
- FAZTEK Fastener Set, Black Zinc Finish, PK6 (15MFA3923)
- FAZTEK Floor Mount Foot, 1 In (10FF5611)
- FAZTEK Bracket, Inside Corner, for 5JA94, etc. (15CB4804)
- FAZTEK Floor Mount Foot, 2 In (10FF5612)
- FAZTEK Fastener Kit, for 5JA86, etc., PK15 (10FAC3405)
- 80/20 Roll-In T-Nut W/Ball Spring Sa 5/16-18 (13040)
- Faztek Structural Framing Systems