Shop All Structural Framing System Accessories
Faztek
Joining Plate, 4 Hole
Mfr # 15JP4503
Zoro # G2619617
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum 6063-T6
- For Use With Mfr. No. 15EX1515L-48, 15EX1515L-96, 15EX1530L-48, 15EX1530L-96, 15EX1515UL-48, 480720
- Type Joining Strip
- Series 15 Series
- Finish Anodized
Product Information
- Brand Faztek
- MFR # 15JP4503
- Zoro # G2619617
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Length | 1-1/2" |
Width (In.) | 1 1/2 in |
Height (In.) | 6" |
For Profile Width/Height | 5/16 in |
Overall Height | 6 in |
For Slot Width | 21/64 in |
Overall Length | 6 in |
Overall Width | 1 1/2 in |
Details
Item | Joining Plate |
Material | Aluminum 6063-T6 |
For Use With | Mfr. No. 15EX1515L-48, 15EX1515L-96, 15EX1530L-48, 15EX1530L-96, 15EX1515UL-48, 480720 |
Type | Joining Strip |
Series | 15 Series |
Finish | Anodized |
System of Measurement | Inch |
Connector Type | Joining Plate |
Color | Silver |
Inside Corner Bracket Style | Standard |
Number of Mounting Holes | 4 |
Product Type | Straight Flat Plate |
Fastener Mounting Type | Slide-In |
Description
Straight Flat Plate, Silver, Anodized, Number of Mounting Holes 4, Overall Height 6 in, Slide-In, Overall Length 6 in, Overall Width 1 1/2 in, Aluminum 6063-T6, Inside Corner Bracket Style Standard, 15 Series, System of Measurement Inch, For Profile Width/Height 5/16 in, Joining Plate, For Slot Width 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA Dual Lock Keypad Depository Safe 1.6/2 Cu Ft (AX13312)
- AKRO-MILS 80 lb Hang & Stack Storage Bin, Plastic, 33 in W, 6 in H, Blue, 8 5/8 in L (30320BLUE)
- MESA SAFE CO Fire Rated Security Safe, 4.0 cu ft, 225 lb, 2 hr. Fire Rating (MBF2620C)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6-5/8 in W, 4 in H, Black, 11-5/8 in L, 10 PK (K-QSB102BK-10)
- FAZTEK Bracket, Inside Corner, for 5JA94, etc. (15CB4804)
- FAZTEK Drop-in T Nut, Type 10, PK15 (10FAC3801)
- FAZTEK Handle, Plastic, Black Finish (13AC7349)
- FAZTEK Handle, Door, Black (13AC7301)
- FAZTEK Floor Mount Foot, 2 In (10FF5612)
- FAZTEK Fastener Kit, for 5JA86, etc., PK15 (10FAC3405)
- 80/20 Blk 40S 4 Hole Inside Gusset Crnr Brkt (40-4334-BLACK)
- Faztek Structural Framing Systems