Shop All Structural Framing System Accessories
Faztek
Hinge Assembly, for 5JA94, etc.
Mfr # 15HI8704
Zoro # G1578105
original price:
$15.19
12% off
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass Filled Nylon
- For Use With Mfr. No. 15EX1515L-48, 15EX1515L-96, 15EX1530L-48, 15EX1530L-96, 15EX1515UL-48, 480720
- Type Heavy Duty Hinge
- Series 15 Series
- Finish Black Color
Product Information
- Brand Faztek
- MFR # 15HI8704
- Zoro # G1578105
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Length | 2.94" |
Height (In.) | 1.56" |
Overall Height | 2 5/16 in |
Overall Length | 2 13/16 in |
Mounting Hole Diameter | 9/32 in |
Overall Width | 2 5/16 in |
For Slot Width | 0.4 in |
Fastener Thread Size | 5/16 in |
Details
Item | Hinge Assy |
Material | Glass Filled Nylon |
For Use With | Mfr. No. 15EX1515L-48, 15EX1515L-96, 15EX1530L-48, 15EX1530L-96, 15EX1515UL-48, 480720 |
Type | Heavy Duty Hinge |
Series | 15 Series |
Finish | Black Color |
Compatible Manufacturer Model Number | 15EX1515L-48, 15EX1515L-96, 15EX1515UL-48, 15EX1530L-48, 15EX1530L-96, 480720 |
Hinge Type | Captive Lift-Off |
Compatible Brand and Series | 15 Series |
Maximum Range of Motion | 180 Degrees |
Includes Fasteners | Yes |
Product Type | Standard Hinge |
Minimum Range of Motion | 0 Degrees |
System of Measurement | Inch |
Color | Black |
Locking Pivot | No |
Description
Standard Hinge, Overall Length 2 13/16 in, Overall Width 2 5/16 in, Overall Height 2 5/16 in, Glass-Filled Nylon, Mounting Hole Diameter 9/32 in, Maximum Range of Motion 180 Degrees , Minimum Range of Motion 0 Degrees , System of Measurement Inch, Finish Plain, Captive Lift-Off, Compatible Brand and Series 15 Series, Compatible Manufacturer Model Number 15EX1515L-48, 15EX1515L-96, 15EX1515UL-48, 15EX1530L-48, 15EX1530L-96, 480720, Fastener Thread Size 5/16 in, Includes Fasteners Yes, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelf, 24"D x 72"W x 2-1/4"H, Steel (ZBES-7224)
- AKRO-MILS Plastic Divider, Black, 14 1/2 in L, Not Applicable W, 8 3/4 in H, 6 PK (402655KY89)
- QUANTUM STORAGE SYSTEMS Divider for Qus221, 6 PK (DUS221CL)
- KRUEGER Audible Tank Alarm, For Krueger Gauges (Alarm-Direct)
- FAZTEK Joining Plate, 4 Hole (10JP4213)
- FAZTEK Latch, Deadbolt, Series 10 (10AC7762)
- FAZTEK Joining Plate, Aluminum, Type 10 (10JP4208)
- FAZTEK Panel Retainer, 1 In (10AC7810)
- FAZTEK Tee Connector, 3-Way, Series 13 (13FT9230)
- FAZTEK Handle, Plastic, Black Finish (13AC7349)
- 80/20 Bi-Slot Opp. 1" X 1" T-Slot 242" Profile (1004-242)
- Faztek Structural Framing Systems