Shop All Structural Framing System Accessories
Faztek
Fastener Kit, for 5JA94, etc., PK15
Mfr # 15FAC3812
Zoro # G3363184
original price:
$10.09
9% off
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Mfr. No. 15EX1515L-48, 15EX1515L-96, 15EX1530L-48, 15EX1530L-96, 15EX1515UL-48, 480720
- Series 15 Series
- Finish Zinc-Plated
- For Slot Width 0.4 in
Product Information
- Brand Faztek
- MFR # 15FAC3812
- Zoro # G3363184
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
For Slot Width | 0.4 in |
Fastener Thread Size | 5/16" -18 |
Fastener Thread Length | 5/8 in |
Details
Item | Combination Fastener Kit |
Material | Steel |
For Use With | Mfr. No. 15EX1515L-48, 15EX1515L-96, 15EX1530L-48, 15EX1530L-96, 15EX1515UL-48, 480720 |
Series | 15 Series |
Finish | Zinc-Plated |
System of Measurement | Inch |
Compatible Manufacturer Model Number | 15EX1515L-48, 15EX1515L-96, 15EX1515UL-48, 15EX1530L-48, 15EX1530L-96, 480720 |
Fastener Head Type | Flanged Button Head Socket Cap |
Threaded Hole Location | Single Offset |
Product Type | Combination Fastener Kit |
Compatible Brand and Series | Faztek, 15 Series |
Fastener Type | T-Nut |
Description
Combination Fastener Kit, For Slot Width 0.4 in, Steel, Zinc-Plated, Fastener Thread Size 5/16 In. -18, Fastener Thread Length 5/8 in, T-Nut, Flanged Button Head Socket Cap, Threaded Hole Location Single Offset, Slide-In, Inch, Compatible Brand and Series Faztek, 15 Series, Compatible Manufacturer Model Number 15EX1515L-48, 15EX1515L-96, 15EX1515UL-48, 15EX1530L-48, 15EX1530L-96, 480720, 15 Series, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Economy Drop-In T-Nut M3 (13179)
- ORBIS Black Collapsible Bulk Container, Plastic, 27.9 cu ft Volume Capacity (GP4048-34)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 48W x 12D x 84H With 5 Shelves, No Deck, Gray (B2297694)
- ZORO SELECT Pegboard, Swing Panel (6YB76)
- FAZTEK Floor Mount Foot, 2 In (10FF5612)
- FAZTEK Hinge Assembly, for 5JA94, etc. (15HI8704)
- FAZTEK Joining Plate (10JP4205)
- FAZTEK Floor Mt Foot, 1 1/2 In (15FF5814)
- FAZTEK End Fastener Assy, for 5JA94, etc. (15FAC3865)
- FAZTEK End Fastener Assy, for 5JA85, etc. (10FAC3755)
- FATH Pivot Joint, 3 1/8 x1 15/32 in, 15 Series (093GF38AN08)
- Faztek Structural Framing Systems