Shop All Structural Framing System Accessories
Faztek
End Cap, Extrusion, for 5JA98, etc.
Mfr # 15AC7930
Zoro # G1561454
product price: $1.49
/ea
Sold in multiples of 6 for $8.94
$8.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- For Use With 5JA98 and 5JB10 Extrusions
- Type End Cap
- Series 15 Series
- Finish Plain
Product Information
- Brand Faztek
- MFR # 15AC7930
- Zoro # G1561454
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Length | 3" |
Width (In.) | 1 1/2 in |
Overall Width | 1 1/2 in |
Overall Length | 3 in |
Overall Height | 1 1/2 in |
For Slot Width | 0.4 in |
Details
Item | Endcap, 1 1/2" x 2 1/2" |
Material | Polypropylene |
For Use With | 5JA98 and 5JB10 Extrusions |
Type | End Cap |
Series | 15 Series |
Finish | Plain |
Extrusion Texture | Grooved, Smooth |
Number of Open Slots | 2 |
For Profile Type | Single |
Product Type | End Cap |
Compatible Manufacturer Model Number | 15EX1530L-48, 15EX1530L-96 |
Includes Fasteners | Yes |
Compatible Brand and Series | 15 Series, Faztek |
Number of Mounting Holes | 2 |
Color | Black |
System of Measurement | Inch |
Description
End Cap, Plain, 15 Series, Overall Height 1 1/2 in, Overall Width 1 1/2 in, Overall Length 3 in, Inch, Black, For Slot Width 0.4 in, Polypropylene, Includes Fasteners Yes, Offset Not Applicable, For Profile Type Single, Number of Mounting Holes 2, Compatible Brand and Series 15 Series, Faztek, Compatible Manufacturer Model Number 15EX1530L-48, 15EX1530L-96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Tee Joining Plate 16 Hole 4"X5" 10 S (4022)
- BK RESOURCES Work Table Stainless Steel W/Undershelf, Plastic bullet feet 72"Wx24"D (SVT-7224)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 144 in H, 102 in W, 36 in D (183614443096S)
- VESTIL Wall Mounted Material Rack, 1000 lb. (SR-WM)
- FAZTEK Panel Retainer, 1 In (10AC7810)
- FAZTEK T Nut w/Cap Screw, Type 15, PK15 (15FAC3800)
- FAZTEK End Cap, Extrusion, for 5JA94, etc. (15AC7925)
- FAZTEK Joining Plate, 4 Hole (10JP4213)
- FAZTEK End Fastener, for 40 Series, PK4 (15MFAC3710)
- FAZTEK Latch, Deadbolt, Series 10 (10AC7762)
- 80/20 BHSCS & Economy T-Nut, PK15 (75-3404-15)
- Faztek Structural Framing System Accessories