Shop All Structural Framing System Accessories
Faztek
Anchor Fastener Assy, for 5JA94, etc.
Mfr # 15FAC3880
Zoro # G3279604
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel; Zinc
- For Use With Mfr. No. 15EX1515L-48, 15EX1515L-96, 15EX1530L-48, 15EX1530L-96, 15EX1515UL-48, 480720
- Type Standard T-Nut
- Series 15 Series
- Finish Zinc-Plated
Product Information
- Brand Faztek
- MFR # 15FAC3880
- Zoro # G3279604
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
For Slot Width | 21/64 in |
Overall Length | 1 1/2 in |
Overall Width | 25/32 in |
Fastener Thread Size | 5/16"-18 |
Overall Height | 5/8 in |
For Profile Width/Height | 1/4 in |
Details
Item | Standard Anchor Fastener Assembly |
Material | Steel; Zinc |
For Use With | Mfr. No. 15EX1515L-48, 15EX1515L-96, 15EX1530L-48, 15EX1530L-96, 15EX1515UL-48, 480720 |
Type | Standard T-Nut |
Series | 15 Series |
Finish | Zinc-Plated |
Includes Fasteners | Yes |
Fastener Mounting Type | Slide-In |
Number of Mounting Holes | 1 |
For Profile Type | Single |
System of Measurement | Inch |
Connector Type | Anchor Fastener with Standard T-Nut |
Fastener Type | Anchor Fastener |
Color | Silver/Black |
Product Type | Standard Anchor Fastener Assembly |
Description
Standard Anchor Fastener Assembly, Silver/Black, Zinc-Plated, Number of Mounting Holes 1, Overall Height 5/8 in, Slide-In, Anchor Fastener, Overall Length 1 1/2 in, Overall Width 25/32 in, Steel; Zinc, Fastener Thread Size 5/16 In.-18, Includes Fasteners Yes, 15 Series, System of Measurement Inch, For Profile Width/Height 1/4 in, Anchor Fastener with Standard T-Nut, For Profile Type Single, For Slot Width 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEX FLOW CELL 28 in D, 72 in Blue (FCMFS40283)
- HALLOWELL 27 in W, 30 1/2 in H, (3) Wide, (15) Openings (UCTL392(30)-5A-K-PL)
- R&B WIRE PRODUCTS Poly Cube Truck, Blue, Polyethylene, Steel, 38.25 in L, 28 in W, 35.75 in H (4612B)
- ZORO SELECT Straight Hook, 2", PK10 (787CX1)
- FAZTEK Bracket, Inside Corner, for 5JA94, etc. (15CB4804)
- FAZTEK Joining Plate (15JP4507)
- FAZTEK Handle, Plastic, Black Finish (13AC7350)
- FAZTEK End Fastener Assy, for 5JA94, etc. (15FAC3865)
- FAZTEK Joining Plate, 4 Hole (10JP4213)
- FAZTEK T Nut w/Cap Screw, Type 15, PK15 (15FAC3800)
- 80/20 Drop-In Panel Bracket 25 S (25-2489)
- Faztek Structural Framing System Accessories