Shop All Structural Framing System Accessories
This Product is Discontinued
Faztek
Access Hole Drill Jig, Aluminum, Type 15 (Discontinued)
Mfr # 15AC7501
Zoro # G3074364
This Product is Discontinued
Key Features
- Material Aluminum
- For Use With Mfr. No. 15EX1515L-48, 15EX1515L-96, 15EX1530L-48, 15EX1530L-96, 15EX1515UL-48, 5JB14, 1PEF2, 1PEF3
- Type Access Hole Drill Jig
- Series 15 Series
- Finish Anodized
Product Information
- Brand Faztek
- MFR # 15AC7501
- Zoro # G3074364
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Length | 3" |
Width (In.) | 1 1/2 in |
Overall Depth | 3 in |
Overall Dimensions | 1 1/2 in W x 3 in D |
Overall Width | 1 1/2 in |
Details
Item | Drilling Jig |
Material | Aluminum |
For Use With | Mfr. No. 15EX1515L-48, 15EX1515L-96, 15EX1530L-48, 15EX1530L-96, 15EX1515UL-48, 5JB14, 1PEF2, 1PEF3 |
Type | Access Hole Drill Jig |
Series | 15 Series |
Finish | Anodized |
System of Measurement | Inch |
Product Type | Drilling Jig |
Includes Fasteners | Yes |
Compatible Manufacturer Model Number | 15EX1515L-48, 15EX1515L-96, 15EX1515UL-48, 15EX1530L-48, 15EX1530L-96, 1PEF2, 1PEF3, 5JB14 |
Compatible Brand and Series | 15 Series |
For Profile Type | Single |
Distance Between Mounting Holes | 3/4 in |
Description
Drilling Jig, Aluminum, Overall Depth 3 in, Overall Width 1 1/2 in, 15 Series, Inch, Single, Includes Fasteners Yes, Anodized, Compatible Brand and Series 15 Series, Compatible Manufacturer Model Number 15EX1515L-48, 15EX1515L-96, 15EX1515UL-48, 15EX1530L-48, 15EX1530L-96, 1PEF2, 1PEF3, 5JB14, Distance Between Mounting Holes 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.