Shop All Vacuum Pump Oils and Accessories
Favorcool
3.0CFM 1/4HP Air Vacuum Pump with Manifold Gauge Set for Freon Charging
Mfr # FC-30T-136G
Zoro # G001063285
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Favorcool
- MFR # FC-30T-136G
- Zoro # G001063285
- UPC # 850007139186
- Country of Origin China
- Category Vacuum Pump Oils and Accessories
Description
FAVORCOOL 3.0CFM 1/4HP Air Vacuum Pump with Manifold Gauge Set for Freon Charging,fits R410A, R134A, R22 Refrigerants, for HVAC Car Truck A/C AC Refrigerant Charge Kit, Quick Couplers. SIMPLE AND POWERFUL - FAVORCOOL 1/4 HP 3.0CFM 1-Stage Rotary Air Vacuum Pump is designed to have high efficiency and low noise output with internal high volume cooling fan for extended use HEAVY DUTY VACUUM PUMP - Die-cast Aluminum Alloy Casing enables the vacuum pump be light and durable at the same time. Equipped with brass fitting tethered safety caps to prevent oil leaks during transportation and handling. HVAC GAUGE READING - The XtremepowerUS HVAC service gauge set is great for diagnosing and repairing AC systems. Ideal use for R22, R134a and R410a, our charging hoses are made by 100% Virgin Teflon Diaphragms with highest industry standards, fits the high pressure requirements for charging R410A, Working Pressure 800psi, Brust Pressure 4000psi. Much higher and safer than most other products on markets. EASY OIL CHANGE - The vacuum pump features a simple Oil Fill Port for a clean pour and Oil Drain Plug positioned beneath the oil reservoir to quickly drain when needed. Checking the spillage meter will help to ensure the proper level of oil. Oil capacity 170ML. PACKAGE INCLUDED: Multicolored set of three 3-layers hoses, Manifold Gauge Set, Vacuum Pump Oil Bottle, Accessories of Quick Couplers and ACME Adaptors, Ready-to-Work Full Complete Tool Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Pressure Switch, SPDT, 0 to 60 psi (EDAW-N1E1-03T0)
- AIR HANDLER 14x20x1 Synthetic Pleated Air Filter, MERV 13 (11C864)
- DAYTON 30 in Whole House Fan Premium Ceiling Shutter / Ceiling Shutter (4C225)
- DAYTON Defrost Sensor, For 55HE55/55HE56/55HE57 (GGS_81481)
- FAVORCOOL 3.6CFM 1/4HP Air Vacuum Pump with Manifold Gauge Set for Freon Charging (FC-36T-136G)
- FAVORCOOL 3.0CFM 1/4HP Single-Stage Rotary Vane Vacuum Pump, 1/4" Flare Inlet Port (FC-30T)
- FAVORCOOL 3.6CFM 1/4HP Single-Stage Rotary Vane Vacuum Pump (FC-36T)
- NAVAC Oil Mist Filter, NRD16T/24M/30M, KF-25 (NOT30B)
- NAVAC Charger for NP4DLM/NP2DLM (NC2)
- NAVAC Battery 18V 9Ah for NP4DLM/NP2DLM (NBP2)
- NAVAC Power Supply Adapter for NP4DLM/NP2DLM (NAPS1)
- Favorcool Vacuum Pump Oils and Accessories