Shop All Plate Casters
Faultless
Swivel Plate Caster, 6 Polyolefin Wheel
Mfr # 1461-6
Zoro # G208610701
$41.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Wheel/Tread Material Steel
- Wheel Width 2
Product Information
- Brand Faultless
- MFR # 1461-6
- Zoro # G208610701
- UPC # 29549269105
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Width | 2 |
Details
Caster Wheel/Tread Material | Steel |
Description
New ergonomic design gives you higher quality, better performance and greater durability. Permanent .625 rivet kingpin construction featuring full double ball raceways with grease fittings. Polyolefin wheels are lightweight yet have high impact resistance. They roll easily to protect floors and resist heat and chemicals. 4-1/2 x 3-7/8 plate size. 2-5/8 to 3 x 3 to 3-5/8 bolt spacing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ PAndH CASTERS, 5" SHOPPING CART FRONT SWIVEL CASTER (Z30C154CLDE)
- PEGASUS Cstr, Swivl Stem, Gray Surelastic, 300 lb. (P12S-PRP040B-Q)
- SERVICE CASTER Regency 60082PU U-Boat Replacement Wheel Set - Regency Cart - (REG-SCC-PPUD820-2)
- HARRINGTON Trolley, Steel, 10,000 lb. (PTF2050)
- FAULTLESS Swivel Plate Caster, 5 Mold-On Rubber Wheel (1418-5)
- FAULTLESS Rigid Plate Caster 5 Mold-On Rubber Wheel (3418-5)
- FAULTLESS Swivel Plate Caster 6 Polyurethane Wheel (1498-6)
- FAULTLESS Swivel Plate Caster 8 Polyolefin Wheel (1461-8)
- ZORO SELECT NSF-Listed Plate Caster, 450 lb. Load Rating, Rigid (400K74)
- CASTERHQ 4"x2" Phenolic Wheel, Rigid Caster, Plate Size: 4-1/2x6-1/4", C (35CR420PH84B-04)
- SHEPHERD CASTER 4" X 1-1/4" Non-Marking Monotech (Donut) Swivel Caster, Top Lock Brake, Loads Up To 250 lb (PGT40120ZN-DMT32(GG))
- Faultless Casters