Shop All Keyless Access Control Locks
Faultless
Faultless 5002080 Satin Nickel Metal Electronic Deadbolt with Residential Auto Lock Adjustable Delay
Mfr # 5002080
Zoro # G803979487
product price: $87.29
/ea
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Faultless
- MFR # 5002080
- Zoro # G803979487
- UPC # 50134988279
- Country of Origin Unknown
- Category Keyless Access Control Locks
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- Requires 4 "AA" batteries - Not included
- 1 master code
- Up to 10 user codes
- Keyed different
- Finish: Satin Nickel
- Material: Metal
- Cylinder Type: Single Cylinder
- Commercial or Residential: Residential
- Compatible Key Numbers: Auto lock with adjustable delay
- Country of Origin: Taiwan
- Weight: 2.22 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA Lever Lockset, Mechanical, Privacy, Grade 1 (QCL140E626S4478S)
- DYNASTY HARDWARE Super Saver Birdcage 375 in Cabinet Pull Aged Oil Rubbed Bronze (P8142010B)
- DEGUARD Commercial Knob - Grade 2 - IC Core - Entrance - Satin Chrome (DKFIC-26D-ET)
- KABA ILCO Lockset Cylinder, Satin Chrome, Keyway Type Schlage(R) C, 5 Pins (15395SC-26D-44634)
- FAULTLESS Sn Castle Electr Db (GA7X2D01AA)
- YALE NEXTOUCH Electronic Keyless Lock, Push Button (SI-AU-NTB612-NR-626-LC)
- LIFTMASTER Commercial Access Control Receiver, Blk (STAR1000)
- CAMDEN Camden: 1,200 Lb. Surface mount double door mag lock - basic (CMD-CX-92S-12)
- LINEAR Visor Transmitter, Range 200 ft. (DT-4)
- DEGUARD Mechanical Keyless Deadbolt Lock (DMKDB-SC)
- CAMDEN Camden: Wireless Door Control System Key Fob Transmitter, 2-Button (CMD-TX-LF-2)
- Faultless Door Locks and Deadbolts