Shop All Entrance Mats
Faulkner
Faulkner FLK-48709 8 x 20 ft. Finish Line Mat
Mfr # FLK-48709
Zoro # G403891080
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Faulkner
- MFR # FLK-48709
- Zoro # G403891080
- UPC # 88805487097
- Country of Origin China
- Category Entrance Mats
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, these stickers will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Mold and mildew resistant, 100-percent pvc
- Easy to clean
- Uses uv resistant materials
- Includes convenient corner tie-downs
- Mold and mildew resistant
- Size: 8 x 20 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Student Driver Magnet Sign 3" x 12", 5PK (A00570)
- TINGLEY Black PVC Boot, Men's, Black, PR (31161)
- MILWAUKEE TOOL Level 4 Cut Resistant Latex Dipped Winter Insulated Gloves - X-Large (12 pair) (48-73-7943B)
- CATTONGUE GRIPS ANT-SLP TAP NON GRIP CLR (UC18-00161)
- FAULKNER Faulkner FLK-68902 9 x 12 ft. Reversible RV Outdoor Mat; Turquoise & White (FLK-68902)
- FAULKNER Faulkner FLK-48704 8 x 20 in. Vineyard Multi-Purpose Mat - Blue (FLK-48704)
- FAULKNER 53014 9 x 12 ft. SPX Graphic Patio Mat - Burgundy & Grey (FA324541)
- OLYMPIAN ATHLETE Anti-Fatigue Floor Mat Roll (OL2648150)
- GENUINE JOE Platinum Series Indoor Wiper Mats, Nylon (GJO58464)
- DURABLUE Durable 654S36BN Wipe-N-Walk Entrance Mat; 3 x 6 in. - Brown (654S36BN)
- WATERHOG Waterhog Mat, Charcoal, 4 ft. W x (MAT161CH)
- Faulkner Floor Mats