Shop All Entrance Mats
Faulkner
Faulkner FLK-48704 8 x 20 in. Vineyard Multi-Purpose Mat - Blue
Mfr # FLK-48704
Zoro # G303891098
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Faulkner
- MFR # FLK-48704
- Zoro # G303891098
- UPC # 88805487042
- Country of Origin China
- Category Entrance Mats
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, these stickers will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Mold and mildew resistant, 100-percent pvc
- Easy to clean
- Uses uv resistant materials
- Includes convenient corner tie-downs
- Mold and mildew resistant
- 100-percent polypropylene
- Color: Blue
- Size: 8 x 20 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR 1/4 Zip, Men's, XL (10022333)
- TIMBERLAND PRO Size 14 Men's Hiker Boot Steel Work Boot, Brown (TB0A1Q8O214)
- WOLVERINE Size 7-1/2 Men's Western Boot Steel Work Boot, Black/Brown (W10765)
- IRONCLAD PERFORMANCE WEAR Heat-Resistant Gloves (R-PYR-06-XXL)
- FAULKNER 53014 9 x 12 ft. SPX Graphic Patio Mat - Burgundy & Grey (FA324541)
- FAULKNER Faulkner FLK-48709 8 x 20 ft. Finish Line Mat (FLK-48709)
- FAULKNER Faulkner FLK-68902 9 x 12 ft. Reversible RV Outdoor Mat; Turquoise & White (FLK-68902)
- GENUINE JOE Brush Tip Scraper Mat, Black, 18" W x 28" L (70380)
- CAROLINES TREASURES Abstract Flowers in Yellows and Oranges Indoor or Outdoor Mat- 18 x 27 in. (8986MAT)
- M A MATTING ColorStar Mat, Grey 3' x 5', Smooth Backing (1001135140)
- CAROLINES TREASURES 24 x 36 in. Ecuadorian Hairless Dog Love Indoor or Outdoor Mat (CK5195JMAT)
- Faulkner Floor Mats