Shop All Shears, Pruners & Loppers
Faulkner
Faulkner 53014 9 x 12 ft. SPX Graphic Patio Mat - Burgundy & Grey
Mfr # FLK-53014
Zoro # G904069353
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Faulkner
- MFR # FLK-53014
- Zoro # G904069353
- UPC # 880268168045
- Country of Origin China
- Category Shears, Pruners & Loppers
Description
9 x 12 ft. SPX Graphic Patio Mat - Burgundy & Grey
Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- Breathable material does not damage grass-areas
- Great for patios, decks, camping, RVs, trailers, campers, tailgating, beach, picnics and more
- Convenient corner tie-downs on all 4 corners
- Mold and mildew resistant and easy to clean, simply hose it down
- UV material protects against sun damage and fading.
- Made of 100% polypropylene
- Color: Burgundy & Grey
- Material: 100% Polypropylene
- Size: 9 x 12 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTAL SOLUTIONS Eliminator Aquatic Herbicide (1455041)
- NYLGLO Canada Flag, 5x8 Ft, Nylon (191343)
- IN THE BREEZE Multicolored Nylon 23 in. H Cardinal Garden Stake Spinner (2815)
- STENS New 385-222 Trimmer Head Spool For Red Max T318915142, 521819501, Fits 385-220 Trimmer Head (385-222)
- MILWAUKEE TOOL Pruning Shears Kit (2534-21)
- CORONA TOOLS Razor Tooth Saw Blade For RS 7265 (AC 7265)
- SUNBELT PRUNER-MARVIN-CAP SCREW-WASHER-NUT 3" x5" x1" (A-B1Z105)
- RUGG 4 in. Carbon Steel Bypass Pruners (PB474A-LG)
- ARS Replacement Blade Pivot Bolt Set for ARS Telescoping Pruning Shears (SP-ZR334)
- SUNBELT SAW-MARVIN-QUICK CHANGE SAW HEAD 1.65" x8.5" x16" (A-B1QCS)
- MILWAUKEE TOOL Holster for M12 Brushless Pruning Shears (49-17-2765)
- Faulkner Shears, Pruners & Loppers