Shop All Bathroom Sinks
Fauceture
VPB30166 Edwardian Brass Console Sink Legs, Polished Nickel
Mfr # VPB30166
Zoro # G3086459
product price: $712.37
/ea
Free Shipping & Returns
$712.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Floor Standing
- Color Polished Nickel
- Weight 12.68
- Includes Console Sink Legs; Installation Manual
- Collection Edwardian
Product Information
- Brand Fauceture
- MFR # VPB30166
- Zoro # G3086459
- UPC # 663370772887
- Country of Origin Taiwan, Province of China
- Category Bathroom Sinks
Dimensions
Width | 15.5 |
Height | 30 |
Length | 16 |
Item Width (Inch) | 15.5 |
Item Height (Inch) | 30 |
Item Length (Inch) | 16 |
Description
A simple minimalist support for your console sink tops, this sink base comes in a multitude of finishes that will bring out the shine in your bathroom. The Fauceture Edwardian brass console sink leg is constructed out of brass and is designed for durability and reliability to last for years to come. Pair these legs with a console top, available in multiple materials.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Cap020250450Cs Dual Run (CAP0202504)
- ZORO SELECT Non-Perforated Clamp, 9mm W, 25 mm ID, PK10 (533040040071)
- EVERGRIND GARBAGE DISPOSAL 5/8HP (E303)
- JONES STEPHENS CP Brass, SJ, Double Offset, 1-1/4" x 12" (P38046)
- FAUCETURE VPB1367ST Imperial Vitreous China Console Sink W/ SS Legs, White/Brass (VPB1367ST)
- FAUCETURE VPB136K7ST Imperial Console Sink Basin W/Stainless Steel Leg, Blk/Brass (VPB136K7ST)
- FAUCETURE VPB1366ST Imperial Vitreous China Console Sink W/ SS Legs, White/Nickel (VPB1366ST)
- FAUCETURE LB18127 Courtyard Undermount Bathroom Sink, White (LB18127)
- FAUCETURE KVSP2522A0 25" Stainless Steel Sink W/ Steel Console Sink Base, / Black (KVSP2522A0)
- FAUCETURE KVSP3122A8 31" Stainless Steel Sink W/ Steel Console Sink Base, Nickel (KVSP3122A8)
- KOHLER Deerfield 33" X 22" X 9-5/8" Top-Moun (5873-1-96)
- Fauceture Bathroom Sinks