Shop All Bathroom Sinks
Fauceture
VPB136K1ST Imperial Console Sink Basin W/Stainless Steel Leg, Blk/Chrm
Mfr # VPB136K1ST
Zoro # G3086504
product price: $637.62
/ea
Free Shipping & Returns
$637.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Floor Standing
- Color Black/Polished Chrome
- Weight 85.26
- Collection Imperial
- ADA Compliant false
Product Information
- Brand Fauceture
- MFR # VPB136K1ST
- Zoro # G3086504
- UPC # 663370583933
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Height | 33.88 |
Length | 35.81 |
Width | 19.13 |
Depth to Overflow (Inch) | 4.13 |
Item Height (Inch) | 33.88 |
Item Length (Inch) | 35.81 |
Item Width (Inch) | 19.13 |
Description
From Kingston Brass, this basin console with pedestal was designed with a striking design that will make almost any interior stand out. Constructed from solid ceramic, appreciate the finished glow that the console gives off. Installation of the console is on two legs and is mounted on the wall of the interior room. The console comes with a generous bowl size, while the overall console dimensions are (L)35-13/16" x (W)19-1/8" x (H)33-7/8" and is included with pre-drilled holes perfect for a 3-hole faucet install. The console's smooth texture allows for easy-to-clean and easy-to-manage maintenance. The console is also finished with a sleek black/polished chrome color that brings out the texture and the design of the ceramic material.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Heater Element (SG2257 430094)
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048068)
- TEST-TITE Flush Mechanical Cleanout Repair Plug 2" (83687)
- DIXON Adapter, 3 x 2 In, Male Adapter x MNPT (3020-F-AL)
- FAUCETURE VPB136K7ST Imperial Console Sink Basin W/Stainless Steel Leg, Blk/Brass (VPB136K7ST)
- FAUCETURE VAH242030C Templeton 24"x20-3/8"x30" Acrylic Console Sink Legs, Chrm (VAH242030C)
- FAUCETURE VBH242030C Templeton 24" x 20-3/8" x 30" Brass Console Sink Legs, Chrm (VBH242030C)
- FAUCETURE VPB2218337 Dreyfuss Stainless Steel Console Sink Leg, Brushed Brass (VPB2218337)
- FAUCETURE EV3916 Elongated 39" x 16" Rectangular White Vessel Sink, White (EV3916)
- FAUCETURE EV2318 Century 23" Rectangular Ceramic Drop-In Bathroom Sink, White (EV2318)
- KOHLER Adjustable Shelf For Kohler 60" Tailo (99677-SH6-1WR)
- Fauceture Bathroom Sinks