Shop All Bathroom Sinks
Fauceture
VBH242030C Templeton 24" x 20-3/8" x 30" Brass Console Sink Legs, Chrm
Mfr # VBH242030C
Zoro # G3085594
product price: $467.97
/ea
Free Shipping & Returns
$467.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Floor Standing
- Color Polished Chrome
- Weight 14.99
- Includes Console Leg
- Collection Templeton
Product Information
- Brand Fauceture
- MFR # VBH242030C
- Zoro # G3085594
- UPC # 663370471322
- Country of Origin Taiwan, Province of China
- Category Bathroom Sinks
Dimensions
Width | 20.38 |
Length | 24 |
Height | 30 |
Item Width (Inch) | 20.38 |
Item Length (Inch) | 24 |
Item Height (Inch) | 30 |
Description
A simple minimalist support for your console sink tops, this sink base comes in a multitude of finishes that will bring out the shine in your bathroom. The Templeton 24-Inch X 20-3/8-InchX 30-Inch Brass Wash Basin Pedestal is constructed out of brass and is designed for durability and reliability to last for years to come. Pair these legs with a console top, available in multiple materials.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Float Assembly (56436)
- ZORO SELECT 3/8" FNPT Brass Ball Valve Inline (107-402NL)
- K-FLEX USA 3/8" x 6 ft. Pipe Insulation, 1" Wall (6RX100058)
- ACORN CONTROLS Safti-Trol Cartridge Assembly (2437-110-001)
- FAUCETURE EV3916 Elongated 39" x 16" Rectangular White Vessel Sink, White (EV3916)
- FAUCETURE Imperial Vitreous China Console Sink W/ Stainless Steel Legs, Wht/Blk (VPB1360ST)
- FAUCETURE KVSP3122A0 31" Stainless Steel Sink W/ Steel Console Sink Base, / Black (KVSP3122A0)
- FAUCETURE EV18157 Vintage Vitreous China Single Bowl Vessel Sink, White (EV18157)
- FAUCETURE VPB14880 Imperial Stainless Steel Console Legs for VPB1488B, Matte Blk (VPB14880)
- FAUCETURE Templeton 24" x 20-3/8" x 30" Acrylic Console Sink Legs, Brass (VAH242030SB)
- AMERICAN STANDARD Wallhung Sink (9134008EC.020)
- Fauceture Bathroom Sinks