Shop All Bathroom Sinks
Fauceture
Templeton 24" x 20-3/8" x 30" Acrylic Console Sink Legs, Brass
Mfr # VAH242030SB
Zoro # G3085180
product price: $656.47
/ea
Free Shipping & Returns
$656.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Floor Standing
- Color Brushed Brass
- Weight 18.96
- Includes Washstand Leg
- Collection Templeton
Product Information
- Brand Fauceture
- MFR # VAH242030SB
- Zoro # G3085180
- UPC # 663370475399
- Country of Origin Taiwan, Province of China
- Category Bathroom Sinks
Dimensions
Length | 24 |
Height | 30 |
Width | 20.38 |
Item Width (Inch) | 20.38 |
Item Height (Inch) | 30 |
Item Length (Inch) | 24 |
Description
A simple minimalist support for your console sink tops, this sink base comes in a multitude of finishes that will bring out the shine in your bathroom. The Templeton 24-Inch X 20-3/8-Inch X 30-Inch Acrylic Wash Basin Pedestal Leg is constructed out of acrylic and is designed for durability and reliability to last for years to come. Pair these legs with a console top, available in multiple materials.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAM-LET High Pressure Relief Valve, 1 97/100" L (H-900-HP-SS-L-1/4-H)
- DIXON Adapter, 4x3In, 100psi, Male Adapter x FNPT (4030-A-AL)
- CHICAGO FAUCET 2 1/2In Cross Handle (635-HOTJKCP)
- B & K Basin Faucet, Heavy Duty (120-005NL)
- FAUCETURE VAH242030C Templeton 24"x20-3/8"x30" Acrylic Console Sink Legs, Chrm (VAH242030C)
- FAUCETURE Mission Vessel Sink, White (EV9620)
- FAUCETURE Century Vessel Sink, White (EV4318W38)
- FAUCETURE EV3916 Elongated 39" x 16" Rectangular White Vessel Sink, White (EV3916)
- FAUCETURE VPB136K1ST Imperial Console Sink Basin W/Stainless Steel Leg, Blk/Chrm (VPB136K1ST)
- FAUCETURE VPB2218337 Dreyfuss Stainless Steel Console Sink Leg, Brushed Brass (VPB2218337)
- KOHLER Demilav Wading Pool Bathroom Sink (2833-0)
- Fauceture Bathroom Sinks