Shop All Bathroom Sink Faucets
Fauceture
LS8433DL Concord Single-Handle Bathroom Faucet W/ Push Pop-Up, Brass
Mfr # LS8433DL
Zoro # G3061487
product price: $214.47
/ea
Free Shipping & Returns
$214.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- Number of Handles 1
- Weight 3.97
- Width 5.13
- Length 5.88
Product Information
- Brand Fauceture
- MFR # LS8433DL
- Zoro # G3061487
- UPC # 663370740862
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Width | 5.13 |
Length | 5.88 |
Height | 11.19 |
Details
Mounting Type | Deck Mount |
Finish | Brushed Brass |
Number of Handles | 1 |
Weight | 3.97 |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 1 or 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Includes matching finish pop-up drain, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability |
Material | Brass |
Includes | Faucet; Mounting Hardware; Pop-Up Drain |
Valve Type | Ceramic Disc Cartridge |
Color | Brushed Brass |
Description
This faucet boasts bold, sleek design with its cylindrical styling. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Concord single-handle bathroom faucet with push pop-up and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR Pentair EC180008 FNS Plus 48 DE Filter (EC180008)
- DIXON Split Flange Gasket, EPDM, 4 in Nominal, 15/16 in Thick, Domestic (FLG400E)
- MOEN Hardware Kit (182633BL)
- LEGEND VALVE 1-1/2" BLACK CAP (350-487C)
- FAUCETURE FSC8923EFL Centurion Widespread Bathroom Faucet, Brushed Brass (FSC8923EFL)
- FAUCETURE FSC1973PX American Classic 8" Widespread Bathroom Faucet, Brushed Brass (FSC1973PX)
- FAUCETURE FSC19733PX American Classic 8" Widespread Bathroom Faucet, Brass (FSC19733PX)
- FAUCETURE LS8223CTL Continental Sgl-Handle Bathroom Faucet W/Push Pop-Up, Brass (LS8223CTL)
- FAUCETURE FSC8923DX Concord Widespread Bathroom Faucet, Brushed Brass (FSC8923DX)
- FAUCETURE FSC19733AX American Classic 8" Widespread Bathroom Faucet, Brass (FSC19733AX)
- Fauceture Bathroom Sink Faucets