Shop All Bathroom Sink Faucets
Fauceture
LS8420QLL Executive Single-Handle Bathroom Faucet, Matte Black
Mfr # LS8420QLL
Zoro # G3063614
product price: $181.97
/ea
Free Shipping & Returns
$181.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- Number of Handles 1
- Weight 3.75
- Includes Faucet; Mounting Hardware; Pop-Up Drain
- Height 6.75
Product Information
- Brand Fauceture
- MFR # LS8420QLL
- Zoro # G3063614
- UPC # 663370489181
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Height | 6.75 |
Width | 4.75 |
Length | 2.38 |
Details
Mounting Type | Deck Mount |
Finish | Matte Black |
Number of Handles | 1 |
Weight | 3.75 |
Includes | Faucet; Mounting Hardware; Pop-Up Drain |
Color | Matte Black |
Valve Type | Ceramic Disc Cartridge |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Deck mount installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 4-9/16" spout clearance, 4-3/4" spout reach, Includes matching finish pop-up drain, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability |
Material | Brass |
Description
Adorn your washroom with the transitional stylings and bold allure of this faucet. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Executive single-handle bathroom faucet with push pop-up drain and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's modern ensemble for years to come. This faucet is sure be the focal point of any bathroom as it evokes sophistication and elegance. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 3 in x 1 1/4 in Pipe Size (437336)
- HYDROMAXX 1/2"x100Ft Flexible Corrugated Black LDPE NON Split Tubing Wire Loom (BLDPENS012100)
- SIOUX CHIEF STRAINR REPLC SS 4-1/4"" (827-2SPK1)
- RUVATI 33" Workstation Ledge 50/50 Double Bowl Undermnt 16 Ga SS Kitchen Sink (RVH8350)
- FAUCETURE FSC8923DX Concord Widespread Bathroom Faucet, Brushed Brass (FSC8923DX)
- FAUCETURE LS8433DL Concord Single-Handle Bathroom Faucet W/ Push Pop-Up, Brass (LS8433DL)
- FAUCETURE FSC19733PX American Classic 8" Widespread Bathroom Faucet, Brass (FSC19733PX)
- FAUCETURE Sgl-Handle Bathroom Faucet W/ Push-Up Drain & Deck Plate, Brass (LS4423RXL)
- FAUCETURE FSC19733AX American Classic 8" Widespread Bathroom Faucet, Brass (FSC19733AX)
- FAUCETURE FSC8923EFL Centurion Widespread Bathroom Faucet, Brushed Brass (FSC8923EFL)
- T&S BRASS Manual Single Hole Mount, 1 Hole Pre-Rinse Add-On Faucet, Chrome (B-0155)
- Fauceture Bathroom Sink Faucets & Accessories