Shop All Bathroom Sink Faucets
Fauceture
LS8420DL Concord Single-Handle Bathroom Faucet W/Push Pop-Up, Matte Blk
Mfr # LS8420DL
Zoro # G3062275
product price: $194.97
/ea
Free Shipping & Returns
$194.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- Number of Handles 1
- Weight 3.16
- Height 7.44
- Valve Type Ceramic Disc Cartridge
Product Information
- Brand Fauceture
- MFR # LS8420DL
- Zoro # G3062275
- UPC # 663370654886
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Height | 7.44 |
Length | 5.88 |
Width | 4.81 |
Details
Mounting Type | Deck Mount |
Finish | Matte Black |
Number of Handles | 1 |
Weight | 3.16 |
Valve Type | Ceramic Disc Cartridge |
Material | Brass |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 1 or 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Single lever handle meets ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability |
Color | Matte Black |
Includes | Faucet; Mounting Hardware; Pop-Up Drain |
Description
This faucet boasts bold, sleek design with its cylindrical styling. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Concord single-handle bathroom faucet with push pop-up and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress adapter, 3/4" x 1/2" (79390)
- PARKER 1/4" FNPT x Push Polypropylene Ball Valve Inline (LFPP6VFC4)
- KINGSTON BRASS Concord 5/8″ O.D x 3/8″ O.D Anti-Seize Deluxe Quarter Turn Ceramic Hardisc Cartridge Angle Stop, Polished Chrome (CD53301DX)
- JONES STEPHENS Flush Fit, Cl Flange, 6 Barrel, Mtl, PVC, 3" (C50304)
- FAUCETURE FSC19733AX American Classic 8" Widespread Bathroom Faucet, Brass (FSC19733AX)
- FAUCETURE FSC19733PX American Classic 8" Widespread Bathroom Faucet, Brass (FSC19733PX)
- FAUCETURE FSC8923DX Concord Widespread Bathroom Faucet, Brushed Brass (FSC8923DX)
- FAUCETURE Sgl-Handle Bathroom Faucet W/ Push-Up Drain & Deck Plate, Brass (LS4423RXL)
- FAUCETURE LS8433DL Concord Single-Handle Bathroom Faucet W/ Push Pop-Up, Brass (LS8433DL)
- FAUCETURE FSC8923EFL Centurion Widespread Bathroom Faucet, Brushed Brass (FSC8923EFL)
- DELTA Single hole installation Hole Vessel Lavatory Faucet, Matte Black (759-BL-DST)
- Fauceture Bathroom Sink Faucets & Accessories