Shop All Bathroom Sink Faucets
Fauceture
LS8233DL Concord Single-Handle Vessel Faucet, Brushed Brass
Mfr # LS8233DL
Zoro # G3054058
product price: $272.97
/ea
Free Shipping & Returns
$272.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- Number of Handles 1
- Weight 3.65
- Length 7.5
- Color Brushed Brass
Product Information
- Brand Fauceture
- MFR # LS8233DL
- Zoro # G3054058
- UPC # 663370740541
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Length | 7.5 |
Height | 12.56 |
Width | 3 |
Details
Mounting Type | Deck Mount |
Finish | Brushed Brass |
Number of Handles | 1 |
Weight | 3.65 |
Color | Brushed Brass |
Valve Type | Ceramic Disc Cartridge |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Single lever handle meets ADA guidelines, Corrosion-resistant finish |
Material | Brass |
Includes | Faucet; Mounting Hardware |
Description
This faucet boasts bold, sleek design with its cylindrical styling. Kingston Brass vessel sink faucets perfectly complement the exquisite artistry of vessel sinks. Designed to handle the extra clearance needed for pairing with a vessel sink, this faucet boasts approximately 8 inch of spout clearance. The Concord single-handle vessel faucet and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD1316553)
- NIBCO PRESS SYSTEM Adapter, Male, 1-1/2", Press X MIP (9032000PC)
- SLOAN V500Aa Rb Vac Brkr 3/4 X 18 (0323082)
- ZORO SELECT Stop and Waste Valve, 1/2 In, Solvent (105-323)
- FAUCETURE LS8418DL Concord Single-Handle Vessel Faucet, Brushed Nickel (LS8418DL)
- FAUCETURE LS8223CTL Continental Sgl-Handle Bathroom Faucet W/Push Pop-Up, Brass (LS8223CTL)
- FAUCETURE FSC1973PX American Classic 8" Widespread Bathroom Faucet, Brushed Brass (FSC1973PX)
- FAUCETURE FSC8923EFL Centurion Widespread Bathroom Faucet, Brushed Brass (FSC8923EFL)
- FAUCETURE LS8433DL Concord Single-Handle Bathroom Faucet W/ Push Pop-Up, Brass (LS8433DL)
- FAUCETURE FSC8923DX Concord Widespread Bathroom Faucet, Brushed Brass (FSC8923DX)
- CHICAGO FAUCET Manual 6" Mount, Exposed Hot And Cold Water Service, Chrome plated (835-369CP)
- Fauceture Bathroom Sink Faucets & Accessories