Shop All Bathroom Sink Faucets
Fauceture
LS8225DL Concord Single-Handle Bathroom Faucet W/ Push Pop-Up, Bronze
Mfr # LS8225DL
Zoro # G3054767
product price: $97.47
/ea
Free Shipping & Returns
$97.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- Number of Handles 1
- Weight 2.79
- Height 6.13
- Valve Type Ceramic Disc Cartridge
Product Information
- Brand Fauceture
- MFR # LS8225DL
- Zoro # G3054767
- UPC # 663370336195
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Height | 6.13 |
Width | 4.88 |
Length | 2.13 |
Details
Mounting Type | Deck Mount |
Finish | Oil Rubbed Bronze |
Number of Handles | 1 |
Weight | 2.79 |
Valve Type | Ceramic Disc Cartridge |
Material | Brass |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Single-hole deck mount installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 2-1/4 inch spout clearance, 4-7/8 inch spout reach, Includes matching finish pop-up drain, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability |
Color | Oil Rubbed Bronze |
Includes | Faucet; Mounting Hardware; Pop-Up Drain |
Description
This faucet boasts bold, sleek design with its cylindrical styling. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Concord single-handle bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Pop Up Clip, Lavatory/Kitchen, 3/16 in. (742145)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Nat, 250 Ft (2VDR2)
- TIGRE USA 1 Poly FPT Elbow (1407-010BC)
- IMPERIAL Tube Bender, 1/2InDia (364-FHA-08)
- FAUCETURE LS8433DL Concord Single-Handle Bathroom Faucet W/ Push Pop-Up, Brass (LS8433DL)
- FAUCETURE FSC19733AX American Classic 8" Widespread Bathroom Faucet, Brass (FSC19733AX)
- FAUCETURE LS8418DL Concord Single-Handle Vessel Faucet, Brushed Nickel (LS8418DL)
- FAUCETURE FSC19733PX American Classic 8" Widespread Bathroom Faucet, Brass (FSC19733PX)
- FAUCETURE FSC8923EFL Centurion Widespread Bathroom Faucet, Brushed Brass (FSC8923EFL)
- FAUCETURE FSC1973PX American Classic 8" Widespread Bathroom Faucet, Brushed Brass (FSC1973PX)
- DELTA Manual 4" Mount, 2 Hole Centerset Lavatory Faucet, Chrome (21C333)
- Fauceture Bathroom Sink Faucets & Accessories