Shop All Bathroom Sink Faucets
Fauceture
LS8224DL Concord Single-Handle Bathroom Faucet W/ Push Pop-Up, Copper
Mfr # LS8224DL
Zoro # G3060245
product price: $110.47
/ea
Free Shipping & Returns
$110.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- Number of Handles 1
- Weight 2.79
- Length 2.13
- Features Solid brass construction, Drip-free ceramic disc cartridge, Single-hole deck mount installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 2-1/4" spout clearance, 4-7/8" spout reach, Includes matching finish pop-up drain, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Extended 3" shank to fit most Countertops
Product Information
- Brand Fauceture
- MFR # LS8224DL
- Zoro # G3060245
- UPC # 663370687259
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Length | 2.13 |
Height | 6.13 |
Width | 4.88 |
Details
Mounting Type | Deck Mount |
Finish | Antique Copper |
Number of Handles | 1 |
Weight | 2.79 |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Single-hole deck mount installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 2-1/4" spout clearance, 4-7/8" spout reach, Includes matching finish pop-up drain, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Extended 3" shank to fit most Countertops |
Valve Type | Ceramic Disc Cartridge |
Material | Brass |
Color | Antique Copper |
Includes | Faucet; Mounting Hardware; Pop-Up Drain |
Description
This faucet boasts bold, sleek design with its cylindrical styling. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Concord single-handle bathroom faucet and its featured sturdy brass construction and premium antique copper finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Connector, 1/2 in Tube Size, Nylon, Black, 10 PK (3175 62 17)
- SMITH-COOPER 3" x 2" Hex Bushing (0818908287)
- RICHMOND Essential Series Electric Water Heater, 120 V, 2000 W, 20 gal Tank, Wall Mounting (6EP20-1)
- ZORO SELECT Pipe Strap, Galvanized, 2" Pipe Size, PK50 (GA-200PS)
- FAUCETURE LS8223CTL Continental Sgl-Handle Bathroom Faucet W/Push Pop-Up, Brass (LS8223CTL)
- FAUCETURE FSC8923EFL Centurion Widespread Bathroom Faucet, Brushed Brass (FSC8923EFL)
- FAUCETURE FSC8923DX Concord Widespread Bathroom Faucet, Brushed Brass (FSC8923DX)
- FAUCETURE Sgl-Handle Bathroom Faucet W/ Push-Up Drain & Deck Plate, Brass (LS4423RXL)
- FAUCETURE FSC19733PX American Classic 8" Widespread Bathroom Faucet, Brass (FSC19733PX)
- FAUCETURE FSC1973PX American Classic 8" Widespread Bathroom Faucet, Brushed Brass (FSC1973PX)
- DELTA Bathroom Faucet (3532LF-SSMPU)
- Fauceture Bathroom Sink Faucets & Accessories