Shop All Bathroom Sink Faucets
Fauceture
LS8221DPL Paris Single-Handle Bathroom Faucet W/ Push Pop-Up, Chrome
Mfr # LS8221DPL
Zoro # G3055555
product price: $110.47
/ea
Free Shipping & Returns
$110.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- Number of Handles 1
- Weight 4.78
- Height 6.06
- Length 4.88
Product Information
- Brand Fauceture
- MFR # LS8221DPL
- Zoro # G3055555
- UPC # 663370571312
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Height | 6.06 |
Length | 4.88 |
Width | 2.13 |
Details
Mounting Type | Deck Mount |
Finish | Polished Chrome |
Number of Handles | 1 |
Weight | 4.78 |
Color | Polished Chrome |
Material | Brass |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Single-hole deck mount installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 2-1/4 inch spout clearance, 4-7/8 inch spout reach, Includes matching finish pop-up drain, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability |
Valve Type | Ceramic Disc Cartridge |
Includes | Faucet; Mounting Hardware; Pop-Up Drain |
Description
Crafted to bring aesthetic beauty alongside exceptional performance, the feature of porcelain lever handles and rounded architecture solidifies pristine refinement in this faucet. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Paris single-handle bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Embolden your home ensemble with the addition of this exquisite fixture. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Reinforced Tubing, 225 psi at 70F, Clear (K3150-MM10)
- TORNADO Wd36 Filter Cartridge For Pf53 Vacuum (WD36)
- DELTA Universal Showering Components Ada Grab Bar Hand Shower Mount (U6500-CZ)
- FAUCETURE LS8223CTL Continental Sgl-Handle Bathroom Faucet W/Push Pop-Up, Brass (LS8223CTL)
- FAUCETURE FSC19733AX American Classic 8" Widespread Bathroom Faucet, Brass (FSC19733AX)
- FAUCETURE FSC8923EFL Centurion Widespread Bathroom Faucet, Brushed Brass (FSC8923EFL)
- FAUCETURE LS8418DL Concord Single-Handle Vessel Faucet, Brushed Nickel (LS8418DL)
- FAUCETURE LS8433DL Concord Single-Handle Bathroom Faucet W/ Push Pop-Up, Brass (LS8433DL)
- FAUCETURE Sgl-Handle Bathroom Faucet W/ Push-Up Drain & Deck Plate, Brass (LS4423RXL)
- CHICAGO FAUCET Single Hole Mount, 1 Hole Single Inlet Hot Water Faucet With, Chrome plated (928-HWCP)
- Fauceture Bathroom Sink Faucets & Accessories