Shop All Bathroom Sink Faucets
Fauceture
LS5411RL Royale Sgl-Handle Monoblock Bathroom Faucet, Polished Chrome
Mfr # LS5411RL
Zoro # G3052825
product price: $110.47
/ea
Free Shipping & Returns
$110.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- Number of Handles 1
- Weight 3.45
- Color Polished Chrome
- Height 9
Product Information
- Brand Fauceture
- MFR # LS5411RL
- Zoro # G3052825
- UPC # 663370350528
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Height | 9 |
Width | 5.06 |
Length | 5.88 |
Details
Mounting Type | Deck Mount |
Finish | Polished Chrome |
Number of Handles | 1 |
Weight | 3.45 |
Color | Polished Chrome |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Deck mount installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2" IPS inlet connection, 3-7/16" spout clearance, 5-1/16" spout reach, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability |
Valve Type | Ceramic Disc Cartridge |
Material | Brass;Stainless Steel |
Includes | Faucet; Mounting Hardware; Pop-Up Drain |
Description
Mimic the stunning stylings of European households in your own home with this faucet's nod towards traditionalism. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Royale single-handle monoblock bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. By immersing your home with this faucet, anyone may feel like nobility. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK 25-1/2" L, 304 Stainless Steel, B5193 Satin Stainless Steel Shower Furni, Satin Stainless Steel (B5193)
- KOHLER Spout O-Ring Kit (1145701)
- TECTITE BY APOLLO 3/4 in. x 3/4 in. x 1/2 in. Brass Push-to-Connect Reducer Tee (FSBT343412)
- ZORO SELECT Tubing, Silicone, 3/32 in ID, 7/32 in OD (ZUSA-HT-3485)
- FAUCETURE FSC19733PX American Classic 8" Widespread Bathroom Faucet, Brass (FSC19733PX)
- FAUCETURE LS8433DL Concord Single-Handle Bathroom Faucet W/ Push Pop-Up, Brass (LS8433DL)
- FAUCETURE FSC19733AX American Classic 8" Widespread Bathroom Faucet, Brass (FSC19733AX)
- FAUCETURE LS8223CTL Continental Sgl-Handle Bathroom Faucet W/Push Pop-Up, Brass (LS8223CTL)
- FAUCETURE FSC1973PX American Classic 8" Widespread Bathroom Faucet, Brushed Brass (FSC1973PX)
- FAUCETURE FSC8923DX Concord Widespread Bathroom Faucet, Brushed Brass (FSC8923DX)
- DELTA Stryke Widespread Faucet (35775-RBMPU-DST)
- Fauceture Bathroom Sink Faucets & Accessories