Shop All Bathroom Sinks
Fauceture
KVSP3122A0 31" Stainless Steel Sink W/ Steel Console Sink Base, / Black
Mfr # KVSP3122A0
Zoro # G3090065
product price: $825.44
/ea
Free Shipping & Returns
$825.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed/Matte Black
- Weight 49.83
- Collection Kingston Commercial
- Includes Sink
- ADA Compliant false
Product Information
- Brand Fauceture
- MFR # KVSP3122A0
- Zoro # G3090065
- UPC # 663370576669
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Length | 31 |
Height | 35.38 |
Width | 22 |
Item Length (Inch) | 31 |
Item Height (Inch) | 35.38 |
Item Width (Inch) | 22 |
Description
The Kingston Commercial collection brings forth bold design and smooth lines, enhancing your contemporarily styled home. Heavy, durable, and beautiful, this vanity top will give your bathroom a sleek, modern design. Constructed out of stainless steel, this vanity top is built for long-lasting durability while offering contemporary stylings. The Kingston Commercial 31" stainless steel sink with steel bathroom console sink base features a wash basin and metal base that can be accented with a handful of finish options. With a rust-resistant brushed finish, stainless steel is also resistant to scratches for a long-lasting, durable product. These vanities will stylishly and effortlessly become a part of your home, completing your modern bathroom ensemble.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Gasket, Grade EP, 2-1/2 In, EPDM (0390078665)
- ZORO SELECT Tubing, PVC, 1/2" I.D., 5/8" O.D. (ZUSA-HT-2978)
- RINNAI 2/4 Condensing Roof Term Extension Kit (185348NPP)
- APOLLO VALVES 2-1/2" NPT Brass Ball Valve Inline (94ALF-109-01A)
- FAUCETURE KVSP3122A8 31" Stainless Steel Sink W/ Steel Console Sink Base, Nickel (KVSP3122A8)
- FAUCETURE KVSP3122A1 31" Stainless Steel Sink W/ Steel Console Sink Base, Chrome (KVSP3122A1)
- FAUCETURE EV2018W38 Concord Ceramic Recessed Drop-In Bathroom Sink, White (EV2018W38)
- FAUCETURE VPB136K7ST Imperial Console Sink Basin W/Stainless Steel Leg, Blk/Brass (VPB136K7ST)
- FAUCETURE VPB30166 Edwardian Brass Console Sink Legs, Polished Nickel (VPB30166)
- FAUCETURE VPB1367ST Imperial Vitreous China Console Sink W/ SS Legs, White/Brass (VPB1367ST)
- EAGO EAGO BH001 White Ceramic 32"x19" Rectangular Drop In Sink (BH001)
- Fauceture Bathroom Sinks