Shop All Bathroom Sinks
Fauceture
KVPB312271BB Edwardian 31" Console Sink Set, White/Brushed Brass
Mfr # KVPB312271BB
Zoro # G3094886
product price: $1,108.80
/ea
Free Shipping & Returns
$1,108.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Floor Standing
- Color White/Brushed Brass
- Weight 56.31
- Collection Edwardian
- Includes Sink Basin;Console Legs
Product Information
- Brand Fauceture
- MFR # KVPB312271BB
- Zoro # G3094886
- UPC # 663370775055
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Length | 31.13 |
Height | 33.81 |
Width | 22.06 |
Item Width (Inch) | 22.06 |
Item Length (Inch) | 31.13 |
Item Height (Inch) | 33.81 |
Depth to Overflow (Inch) | 3.75 |
Description
With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. The console sink basin comes with single faucet hole and rear overflow. A fabulous alternative where space is limited or tight, these sinks are also known for their wheel-chair accessibility, making them friendly for the whole family. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Also for your convenience, anti-slip rubber pads are included with the brass legs to ensure steadiness. Water supply kit, drain assembly, and the faucet are sold separately.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Silicone, 3/8" I.D., 1/2" O.D. (ZUSA-HT-3063)
- KOHLER Diverter Kit (1388189)
- AMERICAN STANDARD Reliant3 CsetLavy wEcLDrin-Popup (7385.004.002)
- AMERICAN FILTER CO AFC Brand AFC-CH-104-9000S, Compatible to 5560009 Water Filters (1PK) Made by AFC (AFC-CH-104-9000S-1p-4865)
- FAUCETURE VPB30166 Edwardian Brass Console Sink Legs, Polished Nickel (VPB30166)
- FAUCETURE VPB136K7ST Imperial Console Sink Basin W/Stainless Steel Leg, Blk/Brass (VPB136K7ST)
- FAUCETURE Dreyfuss 30" Console Sink W/ SS Leg (8", 3 Hole), Marble White/ Black (KVPB30M8SQ0ST)
- FAUCETURE KVSP3122A1 31" Stainless Steel Sink W/ Steel Console Sink Base, Chrome (KVSP3122A1)
- FAUCETURE KVSP3122A0 31" Stainless Steel Sink W/ Steel Console Sink Base, / Black (KVSP3122A0)
- FAUCETURE VPB5321 Imperial 32" Basin Console Sink W/ 1 Faucet Hole, White (VPB5321)
- KOHLER Whitehaven 35-11/16" X 21-9/16" X 9-5 (6351-0)
- Fauceture Bathroom Sinks