Shop All Centerset Bathroom Faucets
Fauceture
FSY3605PL 4" Centerset Bathroom Faucet, Oil Rubbed Bronze
Mfr # FSY3605PL
Zoro # G3062914
product price: $97.47
/ea
Free Shipping & Returns
$97.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- Finish Oil Rubbed Bronze
- Number of Handles 2
- Weight 3.68
- Width 4.38
Product Information
- Brand Fauceture
- MFR # FSY3605PL
- Zoro # G3062914
- UPC # 663370319020
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Width | 4.38 |
Length | 6.38 |
Height | 3.06 |
Details
Mounting Type | Deck Mount |
Finish | Oil Rubbed Bronze |
Number of Handles | 2 |
Weight | 3.68 |
Valve Type | Ceramic Disc Cartridge |
Includes | Faucet; Mounting Hardware; Pop-Up Drain |
Features | Durable solid brass construction, Drip Free Ceramic Cartridge, Spout Reach: 4-3/8 in., Spout Height: 3-1/16 in., Aerator Clearance: 1-9/16 in., Includes Matching Finish Pop-Up Drain, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Meet CEC Regulation |
Color | Oil Rubbed Bronze |
Material | Brass |
Description
The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The English Classic 4-inch centerset bathroom faucet with retail pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T & S BRASS & BRONZE WORKS 3/8 in. Blue Handle Grip Assembly (012504-40)
- LEGEND VALVE 1-1/2" BRONZE FLARE NUT (313-507)
- ZORO SELECT 1-1/2" FNPT Galvanized Union (1MPK3)
- WORLD DRYER High Gloss, No ADA, 110 to 120 VAC, Automatic Hand Dryer (J-162A3)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB3611NL)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Brushed Nickel, Connection Size: 1/2" (L-7240-BN)
- KINGSTON BRASS FB6541 Single-Handle 4-Inch Centerset Bathroom Faucet (FB6541)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 4.3 (L-7570)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Brushed Nickel (GKB608PX)
- DELTA Foundations Single Handle Centerset Bathroom Faucet (B510LF-SS)
- CENTRAL BRASS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Overall Width: 7.5" (81137-A)
- Fauceture Bathroom Sink Faucets & Accessories