Shop All Bathroom Sink Faucets
Fauceture
FSC8959DX 8" Widespread Bathroom Faucet, Polished Nickel
Mfr # FSC8959DX
Zoro # G3064908
product price: $285.97
/ea
Free Shipping & Returns
$285.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- Finish Polished Nickel
- Number of Handles 2
- Weight 6.5
- Height 2.19
Product Information
- Brand Fauceture
- MFR # FSC8959DX
- Zoro # G3064908
- UPC # 663370549878
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Height | 2.19 |
Length | 7.63 |
Width | 5.38 |
Details
Mounting Type | Deck Mount |
Finish | Polished Nickel |
Number of Handles | 2 |
Weight | 6.5 |
Includes | Faucet; Mounting Hardware; Pop-Up Drain |
Color | Polished Nickel |
Material | Brass |
Features | Solid brass construction, Deck mount 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Drip-free ceramic disc cartridge, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean |
Valve Type | Ceramic Disc Cartridge |
Description
This faucet boasts bold, sleek design with its cylindrical styling. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Concord 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress extended coupling No stop, 2" x 2" (25095)
- KINGSTON BRASS KB5610PL Restoration 4" Centerset Bathroom Faucet, Matte Black (KB5610PL)
- BECK 1" x 5" Black Pipe Nipple Sch 40 (0330025206)
- BECK 1/2" x 2-1/2" Black Pipe Nipple Sch 40 (0330015009)
- FAUCETURE FSC19733PX American Classic 8" Widespread Bathroom Faucet, Brass (FSC19733PX)
- FAUCETURE LS8433DL Concord Single-Handle Bathroom Faucet W/ Push Pop-Up, Brass (LS8433DL)
- FAUCETURE LS8223CTL Continental Sgl-Handle Bathroom Faucet W/Push Pop-Up, Brass (LS8223CTL)
- FAUCETURE FSC1973PX American Classic 8" Widespread Bathroom Faucet, Brushed Brass (FSC1973PX)
- FAUCETURE FSC8923EFL Centurion Widespread Bathroom Faucet, Brushed Brass (FSC8923EFL)
- FAUCETURE Sgl-Handle Bathroom Faucet W/ Push-Up Drain & Deck Plate, Brass (LS4423RXL)
- CHICAGO FAUCET Manual 8" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome plated (404-V950ABCP)
- Fauceture Bathroom Sink Faucets