Shop All Widespread Bathroom Faucets
Fauceture
FSC8953DX 8" Widespread Bathroom Faucet, Brushed Brass
Mfr # FSC8953DX
Zoro # G3060638
product price: $285.97
/ea
Free Shipping & Returns
$285.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- Number of Handles 2
- Weight 6.5
- Height 2.19
- Valve Type Ceramic Disc Cartridge
Product Information
- Brand Fauceture
- MFR # FSC8953DX
- Zoro # G3060638
- UPC # 663370549847
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Height | 2.19 |
Length | 7.63 |
Width | 5.38 |
Details
Mounting Type | Deck Mount |
Number of Handles | 2 |
Weight | 6.5 |
Valve Type | Ceramic Disc Cartridge |
Features | Solid brass construction, Deck mount 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Drip-free ceramic disc cartridge, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean |
Includes | Faucet; Mounting Hardware; Pop-Up Drain |
Material | Brass |
Finish | Brushed Brass |
Color | Brushed Brass |
Description
This faucet boasts bold, sleek design with its cylindrical styling. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Concord 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K&S PRECISION METALS Brass Tubing .014 Wall x 12" x 1/16 (3400)
- ECOPURE Water Solved Water Softener Cleaner Liquid 16 oz (7346596)
- ZORO SELECT 1/8" x 2" Black Pipe Nipple Sch 80 (1LLU6)
- NIBCO 1/2" NOM C Copper Test Cap (917B 1/2)
- FAUCETURE FSC1971AX American Classic 8" Widespread Bathroom Faucet, Polished Chrm (FSC1971AX)
- FAUCETURE English Classic Widespread Bathroom Faucet, Polished Chrome (FSC1971AL)
- FAUCETURE FSC8953CKL Kaiser Widespread Bathroom Faucet W/ Brass Pop-Up, Brass (FSC8953CKL)
- DELTA Two Handle Widespread Bathroom Faucet wi (3564-MPU-DST)
- KOHLER Widespread Bathroom Sink Faucet Brushed Nickel 8-in to 16-in Brushed Nickel (R37026-4D1-BN)
- MOEN Hilliard 2H Widespread Srn (84539SRN)
- KINGSTON BRASS KC7062BAL 8" Widespread Bathroom Faucet, Polished Brass (KC7062BAL)
- Fauceture Bathroom Sink Faucets & Accessories