Shop All Widespread Bathroom Faucets
Fauceture
FSC8951DKL 8" Widespread Bathroom Faucet, Polished Chrome
Mfr # FSC8951DKL
Zoro # G3057646
product price: $214.47
/ea
Free Shipping & Returns
$214.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- Finish Polished Chrome
- Number of Handles 2
- Weight 6.5
- Color Polished Chrome
Product Information
- Brand Fauceture
- MFR # FSC8951DKL
- Zoro # G3057646
- UPC # 663370549649
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Height | 2.19 |
Length | 7.63 |
Width | 5.38 |
Details
Mounting Type | Deck Mount |
Finish | Polished Chrome |
Number of Handles | 2 |
Weight | 6.5 |
Color | Polished Chrome |
Features | Deck mount 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean |
Valve Type | Ceramic Disc Cartridge |
Includes | Faucet; Mounting Hardware; Pop-Up Drain |
Material | Brass |
Description
This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Kaiser 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Furnish your home surrounding with the modern flair of this fixture. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Overflow Shell Service Kit (1240529)
- RHEEM Am29892 Junction Box Connection (AM29892)
- LEGEND VALVE 1-1/4" T-400 GATE VALVE (104-466)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve Inline (7014664)
- FAUCETURE English Classic Widespread Bathroom Faucet, Polished Chrome (FSC1971AL)
- FAUCETURE FSC8953CKL Kaiser Widespread Bathroom Faucet W/ Brass Pop-Up, Brass (FSC8953CKL)
- FAUCETURE FSC1971AX American Classic 8" Widespread Bathroom Faucet, Polished Chrm (FSC1971AX)
- MOEN Voss Two-Handle Bathroom Faucet in Matte Black (T6905BL)
- KINGSTON BRASS KB952 Magellan Mini-Widespread Bathroom Faucet, Polished Brass (KB952)
- SPEAKMAN Lura Widespread Faucet with Cross Handles (SB-2521-BBZ)
- DELTA Dorval Two Handle Widespread Bathroom Faucet (3556-CZMPU-DST)
- Fauceture Bathroom Sink Faucets & Accessories