Shop All Bathroom Sink Faucets
Fauceture
FSC8931CKL Kaiser Widespread Bathroom Faucet W/ Brass Pop-Up, Chrome
Mfr # FSC8931CKL
Zoro # G3068426
product price: $230.72
/ea
Free Shipping & Returns
$230.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- Number of Handles 2
- Weight 6.39
- Valve Type Ceramic Disc Cartridge
- Height 9.5
Product Information
- Brand Fauceture
- MFR # FSC8931CKL
- Zoro # G3068426
- UPC # 663370748202
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Height | 9.5 |
Length | 13 |
Width | 6.81 |
Details
Mounting Type | Deck Mount |
Finish | Polished Chrome |
Number of Handles | 2 |
Weight | 6.39 |
Valve Type | Ceramic Disc Cartridge |
Material | Brass |
Includes | Faucet; Mounting Hardware; Pop-Up Drain |
Color | Polished Chrome |
Features | Solid brass construction, Long lasting ceramic cartridge, Deck mount 8" to 16" widespread 3-hole installation, 5-15/16" spout clearance, 6-13/16" spout reach, Corrosion-resistant finish, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean |
Description
This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Kaiser widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's contemporary ensemble for years to come. Furnish your home surrounding with the modern flair of this fixture. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARD TUFF Plug Aerator 48", 3Pt (YTF-48PA3PT)
- APOLLO VALVES Safety Relief Valve, 1-1/2 x 2 In, 15 psi, BtuH: 1, 900, 000 (13214B15)
- WOODFORD MFG 3/4 in. FPT x 12 in. L Freezeless Model 32 Lawn Sprinkler Wall Hyd (32P-12)
- POWERS Thermostatic Mixing Valve, 3/8 in. (LFE480-10)
- FAUCETURE FSC1973PX American Classic 8" Widespread Bathroom Faucet, Brushed Brass (FSC1973PX)
- FAUCETURE LS8433DL Concord Single-Handle Bathroom Faucet W/ Push Pop-Up, Brass (LS8433DL)
- FAUCETURE FSC8923DX Concord Widespread Bathroom Faucet, Brushed Brass (FSC8923DX)
- FAUCETURE FSC19733PX American Classic 8" Widespread Bathroom Faucet, Brass (FSC19733PX)
- FAUCETURE LS8418DL Concord Single-Handle Vessel Faucet, Brushed Nickel (LS8418DL)
- FAUCETURE Sgl-Handle Bathroom Faucet W/ Push-Up Drain & Deck Plate, Brass (LS4423RXL)
- KOHLER Sculpted Touchless Ac-Powered Deck-Mount (13462-VS)
- Fauceture Bathroom Sink Faucets