Shop All Widespread Bathroom Faucets
Fauceture
FSC892NDLAC NuvoFusion Widespread Bathroom Faucet, Antique Copper
Mfr # FSC892NDLAC
Zoro # G3066910
product price: $285.97
/ea
Free Shipping & Returns
$285.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- Finish Antique Copper
- Number of Handles 2
- Weight 6.39
- Height 10.06
Product Information
- Brand Fauceture
- MFR # FSC892NDLAC
- Zoro # G3066910
- UPC # 663370676956
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Height | 10.06 |
Width | 5.38 |
Length | 10 |
Details
Mounting Type | Deck Mount |
Finish | Antique Copper |
Number of Handles | 2 |
Weight | 6.39 |
Valve Type | Ceramic Disc Cartridge |
Includes | Faucet; Mounting Hardware; Pop-Up Drain |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 6-7/8" spout clearance, 5-3/8" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish |
Material | Brass |
Color | Antique Copper |
Description
The chic fashion of this faucet is distinguished by its expressive artistry and flat, ergonomic levers. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The NuvoFusion 8 in. widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium antique copper finish are guaranteed to glamorize your home's modern ensemble for years to come. Revive the obsolete with the illustrious prestige of this fixture. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIOBEL Elbow Supply (775PN)
- PFISTER Pfister Guide Hose Ss (951-041S)
- SPEAKMAN Inlet, Speakman (RPG63-0064)
- WATCO Foot Act. Bath Stopper w-3/8 in. P, Adapter, Brass (38412-PB)
- FAUCETURE English Classic Widespread Bathroom Faucet, Polished Chrome (FSC1971AL)
- FAUCETURE FSC1971AX American Classic 8" Widespread Bathroom Faucet, Polished Chrm (FSC1971AX)
- FAUCETURE FSC8953CKL Kaiser Widespread Bathroom Faucet W/ Brass Pop-Up, Brass (FSC8953CKL)
- KINGSTON BRASS KS3965WCL 8" Widespread Bathroom Faucet, Oil Rubbed Bronze (KS3965WCL)
- MOEN Rinza 2H Lav Ws Bl (84629BL)
- KINGSTON BRASS Widespread Bathroom Faucet, Polished Brass (GKB962FL)
- SPEAKMAN Vector SB-2721 Widespread Faucet (SB-2721-PB)
- Fauceture Widespread Bathroom Faucets