Shop All Widespread Bathroom Faucets
Fauceture
FSC8929ZX Millennium Widespread Bathroom Faucet, Polished Nickel
Mfr # FSC8929ZX
Zoro # G3058845
product price: $285.97
/ea
Free Shipping & Returns
$285.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- Number of Handles 2
- Weight 6.39
- Finish Polished Nickel
- Length 10
Product Information
- Brand Fauceture
- MFR # FSC8929ZX
- Zoro # G3058845
- UPC # 663370549625
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Length | 10 |
Width | 5.38 |
Height | 10.06 |
Details
Mounting Type | Deck Mount |
Number of Handles | 2 |
Weight | 6.39 |
Finish | Polished Nickel |
Material | Brass |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 6-7/8" spout clearance, 5-3/8" spout reach, Includes matching finish pop-up drain, Cross handles for easy rotation, Corrosion-resistant finish |
Valve Type | Ceramic Disc Cartridge |
Color | Polished Nickel |
Includes | Faucet; Mounting Hardware; Pop-Up Drain |
Description
The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Millennium 8 in. widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 2" 90 Degree Male Adapter x MNPT Cam Lever Coupling (200F90)
- APOLLO EXPANSION PEX 1 in. Brass PEX-A Barb x 1 in. Press Adapter (EPXPR11)
- JONES STEPHENS 3" Pipe Dia., PVC, Floor Sink, Floor Sink (S59003)
- ZURN Auto Control Valve, 3 in. Pipe, Flanged (3-ZW209)
- FAUCETURE FSC1971AX American Classic 8" Widespread Bathroom Faucet, Polished Chrm (FSC1971AX)
- FAUCETURE English Classic Widespread Bathroom Faucet, Polished Chrome (FSC1971AL)
- FAUCETURE FSC8953CKL Kaiser Widespread Bathroom Faucet W/ Brass Pop-Up, Brass (FSC8953CKL)
- KINGSTON BRASS KS4466BX 8" Widespread Bathroom Faucet, Polished Nickel (KS4466BX)
- CENTRAL BRASS Two Handle Widespread Bathroom Faucet, NPSM, Widespread, Chrome, Number of Holes: 3 Hole (1125-DA)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Chrome (KB6961LL)
- OLYMPIA FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Chrome, Flow Rate (GPM): 1.2 (L-7470)
- Fauceture Widespread Bathroom Faucets