Shop All Widespread Bathroom Faucets
Fauceture
FSC8928CKL Kaiser Widespread Bathroom Faucet W/ Brass Pop-Up, Nickel
Mfr # FSC8928CKL
Zoro # G3077465
Free Shipping & Returns
$253.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- Finish Brushed Nickel
- Number of Handles 2
- Weight 6.39
- Features Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 6-7/8" spout clearance, 5-3/8" spout reach, Corrosion-resistant finish, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
Product Information
- Brand Fauceture
- MFR # FSC8928CKL
- Zoro # G3077465
- UPC # 663370748172
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Height | 10.06 |
Length | 13 |
Width | 5.38 |
Details
Mounting Type | Deck Mount |
Finish | Brushed Nickel |
Number of Handles | 2 |
Weight | 6.39 |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 6-7/8" spout clearance, 5-3/8" spout reach, Corrosion-resistant finish, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean |
Color | Brushed Nickel |
Includes | Faucet; Mounting Hardware; Pop-Up Drain |
Valve Type | Ceramic Disc Cartridge |
Material | Brass |
Description
This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Kaiser widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's contemporary ensemble for years to come. Furnish your home surrounding with the modern flair of this fixture. A matching finish drain is also included.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" X 8" BLACK NIPPLE (355-092E)
- ZORO SELECT Water Heater Element (SG1153L-430270)
- PLUMBING TECHNOLOGIES Plumbing Technologies 1F1E7-00 Slow Close Premium Elongated Molded Wood Toilet Seat; White (1F1E7-00)
- PFISTER Tub Trim, Tuscan Bronze, Deck (RT6-5MXY)
- FAUCETURE English Classic Widespread Bathroom Faucet, Polished Chrome (FSC1971AL)
- FAUCETURE FSC1971AX American Classic 8" Widespread Bathroom Faucet, Polished Chrm (FSC1971AX)
- FAUCETURE FSC8953CKL Kaiser Widespread Bathroom Faucet W/ Brass Pop-Up, Brass (FSC8953CKL)
- KINGSTON BRASS FSC8950CML Manhattan Widespread Bathroom Faucet W/ Brass Pop-Up, Black (FSC8950CML)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Polished Nickel (KB1976PL)
- OLYMPIA FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Chrome, Number of Holes: 3 Hole (L-7330)
- KINGSTON BRASS KS1977AX 8" Widespread Bathroom Faucet, Brushed Brass (KS1977AX)
- Fauceture Widespread Bathroom Faucets