Shop All Bathroom Sink Faucets
Fauceture
FSC8923EFL Centurion Widespread Bathroom Faucet, Brushed Brass
Mfr # FSC8923EFL
Zoro # G3064655
product price: $285.97
/ea
Free Shipping & Returns
$285.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- Finish Brushed Brass
- Number of Handles 2
- Weight 6.39
- Length 10
Product Information
- Brand Fauceture
- MFR # FSC8923EFL
- Zoro # G3064655
- UPC # 663370549472
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Length | 10 |
Height | 10.06 |
Width | 5.38 |
Details
Mounting Type | Deck Mount |
Finish | Brushed Brass |
Number of Handles | 2 |
Weight | 6.39 |
Includes | Faucet; Mounting Hardware; Pop-Up Drain |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 6-7/8" spout clearance, 5-3/8" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish |
Valve Type | Ceramic Disc Cartridge |
Material | Brass |
Color | Brushed Brass |
Description
The innovative, sleek design of this faucet will enhance contemporary decor Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Centurion 8 in. widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Upgrade your contemporary home into a place of elite sophistication with this faucet. A matching finish drain is also included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPPER PRESS BY TMG 1/2 in. x 1/2 in. Copper 45-Degree Press x Press Elbow (XPRE1245)
- USA INDUSTRIALS Santoprene Tubing - 2mm ID x 4mm OD x 100 ft. Long (ZUSA-HT-4780)
- ELKAY Avado Single Hole Kitchen Faucet, Chrome (LKAV2061CR)
- LEGEND VALVE 2" T-401 GATE VALVE (104-308)
- FAUCETURE FSC8923DX Concord Widespread Bathroom Faucet, Brushed Brass (FSC8923DX)
- FAUCETURE Sgl-Handle Bathroom Faucet W/ Push-Up Drain & Deck Plate, Brass (LS4423RXL)
- FAUCETURE FSC19733AX American Classic 8" Widespread Bathroom Faucet, Brass (FSC19733AX)
- FAUCETURE LS8223CTL Continental Sgl-Handle Bathroom Faucet W/Push Pop-Up, Brass (LS8223CTL)
- FAUCETURE FSC19733PX American Classic 8" Widespread Bathroom Faucet, Brass (FSC19733PX)
- FAUCETURE LS8418DL Concord Single-Handle Vessel Faucet, Brushed Nickel (LS8418DL)
- NU-SET Water Faucet / Hose Bibb Lock, Chrome (2895)
- Fauceture Bathroom Sink Faucets & Accessories