Shop All Widespread Bathroom Faucets
Fauceture
FSC8921DKL Kaiser Widespread Bathroom Faucet, Polished Chrome
Mfr # FSC8921DKL
Zoro # G3075584
product price: $214.47
/ea
Free Shipping & Returns
$214.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- Finish Polished Chrome
- Number of Handles 2
- Weight 6.39
- Features Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 6-7/8" spout clearance, 5-3/8" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
Product Information
- Brand Fauceture
- MFR # FSC8921DKL
- Zoro # G3075584
- UPC # 663370549229
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Height | 10.06 |
Length | 10 |
Width | 5.38 |
Details
Mounting Type | Deck Mount |
Finish | Polished Chrome |
Number of Handles | 2 |
Weight | 6.39 |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 6-7/8" spout clearance, 5-3/8" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish |
Color | Polished Chrome |
Includes | Faucet; Mounting Hardware; Pop-Up Drain |
Material | Brass |
Valve Type | Ceramic Disc Cartridge |
Description
This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Kaiser 8 in. widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Furnish your home surrounding with the modern flair of this fixture. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAL-MATIC Valve Air Release and Vac, FNPT, 2 x 2, CI (202C.2)
- ZORO SELECT 4" MNPT x 2" FNPT Galvanized Hex Bushing (2WJ89)
- MOEN Matte Black Shower Arm - Matte Black (S134BL)
- GROHE Towel Bar, Essentials, 26.38", Chrome (40688001)
- FAUCETURE FSC1971AX American Classic 8" Widespread Bathroom Faucet, Polished Chrm (FSC1971AX)
- FAUCETURE FSC8953CKL Kaiser Widespread Bathroom Faucet W/ Brass Pop-Up, Brass (FSC8953CKL)
- FAUCETURE English Classic Widespread Bathroom Faucet, Polished Chrome (FSC1971AL)
- KINGSTON BRASS KB911 Magellan Widespread Bathroom Faucet, Polished Chrome (KB911)
- KINGSTON BRASS Mini-Widespread Bathroom Faucet, Chrome (KB2951YL)
- DELTA Two Handle Widespread Bathroom Faucet (3599LF-BLMPU)
- PFISTER Lav 49 Da W/S 3H 2Hdl 1.2Gpm Pvd Bn (LG49-DAPK)
- Fauceture Bathroom Sink Faucets & Accessories