Shop All Bathroom Sink Faucets
Fauceture
FSC197ACLAC American Classic Widespread Bathroom Faucet, Antique Copper
Mfr # FSC197ACLAC
Zoro # G3077219
product price: $253.47
/ea
Free Shipping & Returns
$253.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- Finish Antique Copper
- Number of Handles 2
- Weight 6.06
- Color Antique Copper
Product Information
- Brand Fauceture
- MFR # FSC197ACLAC
- Zoro # G3077219
- UPC # 663370676703
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Length | 8 |
Width | 5.19 |
Height | 6 |
Details
Mounting Type | Deck Mount |
Finish | Antique Copper |
Number of Handles | 2 |
Weight | 6.06 |
Color | Antique Copper |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 3-15/16" spout clearance, 5-3/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish |
Includes | Faucet; Mounting Hardware; Pop-Up Drain |
Valve Type | Ceramic Disc Cartridge |
Material | Brass |
Description
This faucet is perfect for those seeking inspiration from the exquisite artistry and architecture of the traditional Victorian era. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The American Classic 8 in. widespread bathroom faucet with retail pop-up and its featured sturdy brass construction and premium antique copper finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet will surely personify any homeowner's refined tastes with its regal qualities. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K TEE PEX 3/4X1/2X1/2"" 5PK (UP454A5)
- VIEGA Viega MegaPress XL reducer, 3" x 2" (26730)
- DIXON Cam/Groove Coupler, Hose, Shank 1-1/2", AL (150-C-AL)
- CHICAGO FAUCET Manual 4" Mount, Sink Faucet, Chrome plated (1895-XKABCP)
- FAUCETURE LS8223CTL Continental Sgl-Handle Bathroom Faucet W/Push Pop-Up, Brass (LS8223CTL)
- FAUCETURE FSC19733AX American Classic 8" Widespread Bathroom Faucet, Brass (FSC19733AX)
- FAUCETURE LS8433DL Concord Single-Handle Bathroom Faucet W/ Push Pop-Up, Brass (LS8433DL)
- FAUCETURE FSC8923DX Concord Widespread Bathroom Faucet, Brushed Brass (FSC8923DX)
- FAUCETURE FSC8923EFL Centurion Widespread Bathroom Faucet, Brushed Brass (FSC8923EFL)
- FAUCETURE FSC19733PX American Classic 8" Widespread Bathroom Faucet, Brass (FSC19733PX)
- KIBI Circular Single Handle Bathroom Vanity Sink Faucet (KBF1008CH)
- Fauceture Bathroom Sink Faucets & Accessories